Shop All V-Belts
Dayton
4L590 V-Belt, 59" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L590
Zoro # G3040362
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L590
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 59"
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 59" |
Belt Trade Size | 4L |
For Minimum Pulley Pitch Diameter | 2.5 in |
Details
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number 4L590, Number of Bands 1, Outside Length 59 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size 4L, V-Belt Type Fractional Horsepower, Application General Industrial, Belt Coating Rubber, Belt Series Duraflex GL, Color Black, For Minimum Pulley Pitch Diameter 2.5 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Assy., 4T-33205 (33205)
- 3M Vacuum Hose 28301, 1 in ID x 6ft, 1/pk (28301)
- DIXON Series1-Standard MicroFogLubricator, 3/4" (L74M-6MB)
- AEROQUIP Hose Adapter, 1/2", ORB, 1/2", NPTF (FF1796-1008S)
- DAYTON B92 V-Belt, 95" Outside Length, 21/32" Top Width, 1 Ribs (6A165)
- DAYTON 5L610 V-Belt, 61" Outside Length, 21/32" Top Width, 1 Ribs (5L610)
- DAYTON 5VX470 Cogged V-Belt, 47" Outside Length, 5/8" Top Width, 1 Ribs (2L409)
- DAYTON CX60 Cogged V-Belt, 64" Outside Length, 7/8" Top Width, 1 Ribs (4FJ44)
- DAYTON 490J6 Micro Ribbed V-Belt, 49" Outside Length, 9/16" Top Width, 6 Ribs (3X542)
- DAYTON CX115 Cogged V-Belt, 119" Outside Length, 7/8" Top Width, 1 Ribs (3GXD1)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B-R Section, 21/32 in W Top, 51.2 in L Outside (B48R)
- Dayton V-Belts