This item is Discontinued.

Dayton 50 Hz Motor, 3/4 HP, 1425,110/220, 56, TEFC 6K473

50 Hz Motor, 3/4 HP, 1425,110/220, 56, TEFC (Discontinued)

  • Mfr # 6K473
  • Zoro # G1884933
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6K473
Zoro #
G1884933
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
10"
Shaft Length
1-7/8"
Shaft Dia.
5/8"

Details

Motor Design
Capacitor-Start
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
3/4
Nameplate RPM
1425
Frame
56
Voltage
110/220
Phase
1
Motor Thermal Protection
None
Motor Mounting Type
Rigid Base
Full Load Amps
10.6/5.3
Motor Bearings
Ball
Motor Service Factor
1.00
No. of Speeds
1
Motor Shaft Design
Keyed
Motor Application
General Application
Hz
50
Voltage Compatibility
110/220 50Hz, 220 50Hz
Item
50 Hz Motor
Motor Mounting Position
All Angle
RPM Range
1401-1500
Motor Shaft Rotation
CW/CCW
Ins. Class
B
Ambient Temperature
40 Degrees C

Description

50 Hz Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 3/4 HP, No. of Speeds 1, Nameplate RPM 1425, Voltage 110/220, Hz 50, 1 Phase, Full Load Amps 10.6/5.3, 56 Frame, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.00 Motor Service Factor, Motor Bearings Ball, Motor Shaft Rotation CW/CCW, Motor Shaft Design Keyed, Ambient Temperature 40 Degrees C, Shaft Dia. 5/8 in, Shaft Length 1 7/8 in, Length Less Shaft 10 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.