Shop All V-Belts
Dayton
5L560 V-Belt, 56" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L560
Zoro # G3151495
original price:
$14.44
11% off
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L560
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 56"
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 56" |
For Minimum Pulley Pitch Diameter | 3.5 in |
Belt Trade Size | 5L |
Details
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number 5L560, Number of Bands 1, Outside Length 56 in, Reinforcing Cord Material Polyester, Thickness 0.375 in, Top Width 0.656 in, Belt Trade Size 5L, V-Belt Type Fractional Horsepower, Application General Industrial, Belt Coating Rubber, Belt Series Duraflex GL, Color Black, For Minimum Pulley Pitch Diameter 3.5 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6012 C4, 6000 Series Single Row Deep Groove Ball Bearing (6012 C4)
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP520, 10 micron, Outside-In (MF0066234)
- SPEEDAIRE Dryer, Silica Gel (2YNL5)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MR2503A10A, Return Line, 10 micron, Inside-Out (MF0063475)
- DAYTON BX113 Cogged V-Belt, 116" Outside Length, 21/32" Top Width, 1 Ribs (6L298)
- DAYTON B77 V-Belt, 80" Outside Length, 21/32" Top Width, 1 Ribs (6A160)
- DAYTON BX86 Cogged V-Belt, 89" Outside Length, 21/32" Top Width, 1 Ribs (3GXC2)
- DAYTON 5VX1250 Cogged V-Belt, 125" Outside Length, 5/8" Top Width, 1 Ribs (2L452)
- DAYTON B49 V-Belt, 52" Outside Length, 21/32" Top Width, 1 Ribs (1A097)
- DAYTON AX33 Cogged V-Belt, 35" Outside Length, 1/2" Top Width, 1 Ribs (6A117)
- DAYTON AX65 Cogged V-Belt, 67" Outside Length, 1/2" Top Width, 1 Ribs (3GWY2)
- Dayton Power Transmission Belts