Shop All V-Belts
Dayton
5L570 V-Belt, 57" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L570
Zoro # G3398035
original price:
$13.29
10% off
new price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L570
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 57"
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 57" |
For Minimum Pulley Pitch Diameter | 3.5 in |
Belt Trade Size | 5L |
Details
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number 5L570, Number of Bands 1, Outside Length 57 in, Reinforcing Cord Material Polyester, Thickness 0.375 in, Top Width 0.656 in, Belt Trade Size 5L, V-Belt Type Fractional Horsepower, Application General Industrial, Belt Coating Rubber, Belt Series Duraflex GL, Color Black, For Minimum Pulley Pitch Diameter 3.5 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5M, 15 x 225mm PL, T45 (225-5M-15)
- DYNABRADE Type 27 Guard, 3 In. (02059)
- REELCRAFT Assembly, Inlet Swivel (602050)
- AEROQUIP Hose Adapter, 1/2", NPTF, 3/8", NPTF (259-2083-8-6)
- DAYTON 5VX930 Cogged V-Belt, 93" Outside Length, 5/8" Top Width, 1 Ribs (2L441)
- DAYTON B96 V-Belt, 99" Outside Length, 21/32" Top Width, 1 Ribs (5X479)
- DAYTON B124 V-Belt, 127" Outside Length, 21/32" Top Width, 1 Ribs (6A168)
- DAYTON 5L780 V-Belt, 78" Outside Length, 21/32" Top Width, 1 Ribs (5L780)
- DAYTON B35 V-Belt, 38" Outside Length, 21/32" Top Width, 1 Ribs (3X634)
- DAYTON 4L970 V-Belt, 97" Outside Length, 1/2" Top Width, 1 Ribs (3GWE7)
- DAYTON BX124 Cogged V-Belt, 127" Outside Length, 21/32" Top Width, 1 Ribs (6L302)
- Dayton Power Transmission Belts