Shop All V-Belts
Dayton
5VX550 Cogged V-Belt, 55" Outside Length, 5/8" Top Width, 1 Ribs
Mfr # 2L415
Zoro # G2584443
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Industry Number 5VX550
- Top Width 5/8"
- Number of Ribs 1
- Thickness 17/32"
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 55" |
Belt Trade Size | 5VX |
For Minimum Pulley Pitch Diameter | 4.4 in |
Details
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number 5VX550, Number of Bands 1, Outside Length 55 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 0.625 in, Belt Trade Size 5VX, V-Belt Type Cogged, Wedge, Application General Industrial, Belt Coating Rubber, Belt Series Power Ace Cog, Color Black, For Minimum Pulley Pitch Diameter 4.4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Tension Arm (15101)
- CONTINENTAL CONTITECH 1/2" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-03-31)
- IGUS Flange, 4 Bolt, Bore Dia 0.2500 In (EFSI-04 R)
- CHICAGO PNEUMATIC Spring, 2050533993 (2050533993)
- DAYTON BX84 Cogged V-Belt, 87" Outside Length, 21/32" Top Width, 1 Ribs (3GXC1)
- DAYTON AX62 Cogged V-Belt, 64" Outside Length, 1/2" Top Width, 1 Ribs (6L244)
- DAYTON A25 V-Belt, 27" Outside Length, 1/2" Top Width, 1 Ribs (3GWG8)
- DAYTON AX68 Cogged V-Belt, 70" Outside Length, 1/2" Top Width, 1 Ribs (6L247)
- DAYTON B40 V-Belt, 43" Outside Length, 21/32" Top Width, 1 Ribs (3X698)
- DAYTON B65 V-Belt, 68" Outside Length, 21/32" Top Width, 1 Ribs (6X999)
- GATES XPB2500 Metric V-Belt, 2500mm Outside Length, 17mm Top Width, 1 Ribs (XPB2500)
- Dayton V-Belts