Shop All V-Belts
Dayton
5VX800 Cogged V-Belt, 80" Outside Length, 5/8" Top Width, 1 Ribs
Mfr # 2L433
Zoro # G2738696
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Industry Number 5VX800
- Top Width 5/8"
- Number of Ribs 1
- Thickness 17/32"
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 80" |
For Minimum Pulley Pitch Diameter | 4.4 in |
Belt Trade Size | 5VX |
Details
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number 5VX800, Number of Bands 1, Outside Length 80 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 0.625 in, Belt Trade Size 5VX, V-Belt Type Cogged, Wedge, Application General Industrial, Belt Coating Rubber, Belt Series Power Ace Cog, Color Black, For Minimum Pulley Pitch Diameter 4.4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 2-3/8 in ID x 3.256 in OD, 0.453 in W, Polyacrylate Lip (23685)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 530-14 CI 3/4 NPT (OS))
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size (SVHC4-4M)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1207mm (SPA1207)
- DAYTON 6/B144 Banded V-Belt, 147-3/4" Outside Length, 4" Top Width, 6 Ribs (13W370)
- DAYTON B154 V-Belt, 157" Outside Length, 21/32" Top Width, 1 Ribs (6L221)
- DAYTON 5L660 V-Belt, 66" Outside Length, 21/32" Top Width, 1 Ribs (5L660)
- DAYTON 3L280 V-Belt, 28" Outside Length, 3/8" Top Width, 1 Ribs (3L280)
- DAYTON A88 V-Belt, 90" Outside Length, 1/2" Top Width, 1 Ribs (5A295)
- DAYTON 2/B67 Banded V-Belt, 70-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G892)
- PIX Belt, B/5L, 21/32 x 29 in. OC (B26/5L290)
- Dayton Power Transmission Belts