Dayton
5VX900 Cogged V-Belt, 90" Outside Length, 5/8" Top Width, 1 Ribs
Mfr # 2L440
Zoro # G3404843
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Industry Number 5VX900
- Top Width 5/8"
- Number of Ribs 1
- Thickness 17/32"
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-3877, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3877 (3877)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER G04248, Pressure Line, 10 micron (ZX-G04248)
- GOODMAN 20462301S 230V 1/4 Hp 850 Rpm (20462301S)
- TIMKEN Radial Bearing, Double Shield, 40mm Bore (9108KDD)
- DAYTON AX66 Cogged V-Belt, 68" Outside Length, 1/2" Top Width, 1 Ribs (6L246)
- DAYTON AX45 Cogged V-Belt, 47" Outside Length, 1/2" Top Width, 1 Ribs (1YVX1)
- DAYTON A93 V-Belt, 95" Outside Length, 1/2" Top Width, 1 Ribs (6L194)
- DAYTON C108 V-Belt, 112" Outside Length, 7/8" Top Width, 1 Ribs (4FH85)
- DAYTON C90 V-Belt, 94" Outside Length, 7/8" Top Width, 1 Ribs (4FJ22)
- DAYTON BX59 Cogged V-Belt, 62 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6L275 (6L275)
- DAYTON AX78 Cogged V-Belt, 80" Outside Length, 1/2" Top Width, 1 Ribs (6L251)
- Dayton V-Belts