Zoro Homepage

6" Machine Vise with Swivel Base

  • Mfr # 4CPF6

  • Zoro # G3382294


product price: $1,031.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Jaw Width
6 in
Overall Height
6.41 in
Overall Length
15.43 in
Throat Depth
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CPF6
Zoro #
G3382294
UPC #
190735322475
Country of Origin
India

Dimensions

Jaw Width
6 in
Overall Height
6.41 in
Overall Length
15.43 in
Throat Depth
1 3/4 in
Jaw Width (In.)
6 in
Overall Length (In.)
15.43
Throat Depth (In.)
1 3/4 in
Overall Height (In.)
6.41

Details

Item
Machine Vise
Base Type
Swivel
Features
Base, Both Jaws are Movable Allowing for Accurate Centering of Jobs, Hold Down Slot for Secure Clamping
Base
Swivel
Type
Self Centering
Bed/Base
Parallel To 0.0012 in
Max. Opening
6"
Jaw Opening (In.)
6 in
Jaw Plate
Square To 0.0012 in per 4 in
Jaw Deflection
0.006 in per 4 in At 33 lb Load On Hand Crank
Base Swivel - Maximum
360 Degrees
Jaw Face Type
Smooth
Bed/Base Parallel Tolerance - Maximum
0.0012 in
Jaw Deflection - Maximum
0.006 in
Machine Vise Type
Self-Centering
Jaw Opening - Maximum
6 in

Description

Machine Vise, Self Centering, Swivel Base, Jaw Width (In.) 6 in, Jaw Opening (In.) 6 in, Throat Depth (In.) 1 3/4 in, Overall Length (In.) 15.43, Overall Height (In.) 6.41, Clamping Force (Lb.) -, Jaw Deflection 0.006 in per 4 in At 33 lb Load On Hand Crank, Jaw Plate Square To 0.0012 in per 4 in, Bed/Base Parallel To 0.0012 in, Base, Both Jaws are Movable Allowing for Accurate Centering of Jobs, Hold Down Slot for Secure Clamping

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.