Shop All Vise and Clamp Parts
Dayton
6" Vise Jaws for 4CPG3
Mfr # 4CPG8
Zoro # G1453313
product price: $28.69
/pk 2, $14.35/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Features Special Jaw Pairs with One of the Jaws with Both Horizontal and Vertial V-Grooves for Holding Round Jobs, V-Grooves are Precision Ground to Maintain High Levels of Accuracy
- Size 6 in
- Type V Groove
- Includes 2 Jaws
Product Information
- Brand Dayton
- MFR # 4CPG8
- Zoro # G1453313
- UPC # 190735322581
- Country of Origin India
- Category Vise and Clamp Parts
Dimensions
Size | 6 in |
Details
Description
Vise Jaw, V Groove, 6 in, For Use With 4CPG8, Features Special Jaw Pairs with One of the Jaws with Both Horizontal and Vertial V-Grooves for Holding Round Jobs, V-Grooves are Precision Ground to Maintain High Levels of Accuracy, Number of Pieces 2, Includes 2 Jaws, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 100 ft Tape Measure, 3/8 in Blade (ST18100Y)
- CMT 60-Degree V-Groove Bit, 1/2-Inch Diameter, 1/2-Inch Shank (858.501.11)
- WOODOWL Ultra Smooth Double Cut 18" x 13/16" (07810)
- OSG Long Drill Bit, Taper, WXL, 4.3mm (8623043)
- HHIP Aluminum Quill Stop For Bridgeport Mill (3900-0200)
- STANLEY Replacement Adjustment Screw For 10 Inch Visegrips (2071910)
- DE-STA-CO Sensor, Hall, 4Mm, Profile, Pnp, Qd (OHSP-017)
- PANAVISE 6-1/4" Open Vise Head (366)
- HOLEX Front Jaw Vee Block, Type: 150 (362180 150)
- WILTON Clamp Spindle (17000190)
- PANAVISE Circuit Board Cross Bar, Steel, 18 in (318-18)
- Dayton Vise and Clamp Parts