Shop All Shutters and Accessories
Dayton
60 in Backdraft Damper / Wall Shutter, 60-1/2 in x 60-1/2 in
Mfr # 45C663
Zoro # G8630684
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$716.99
Free 30-Day Returns
Key Features
- Shutter Mounting Position Vertical
- Shutter Mounting Location Wall
- Shutter Construction Material Extruded Aluminum Frame and Stainless Steel Tie Rods
- Shutter Free Area 20.399 sq ft
- Shutter Opening Required 60-1/2 in x 60-1/2 in
Product Information
- Brand Dayton
- MFR # 45C663
- Zoro # G8630684
- UPC # 190735300749
- Country of Origin United States
- Category Shutters and Accessories
Dimensions
Shutter Overall Size | 63 in x 63 in |
Fits Fan Dia. | 60 in |
Flange Width | 1 1/2 in |
Mounting Hole Size | Prepunched |
Frame Depth | 3 in |
Open Depth | 6 1/4 in |
Rough Opening Diameter | 60 1/2 in |
Rough Opening Width | 60.5 in |
Overall Height | 63 in |
Overall Diameter | 63 in |
Rough Opening Length | 60 1/2 in |
Overall Width | 63 in |
Fits Fan Diameter | 60 in |
Overall Length | 6 1/4 in |
Details
Description
63 In.H-W 6 1/4 In.L Extrd Alu Backdraft Dampr, Damper Application Backdraft, For Nominal Duct Diameter Not Applicable, Frame Material Aluminum, Number of Panels 2, Maximum Air Velocity 3000 fpm, Overall Height 63 in, Rough Opening Diameter 60 1/2 in, Rough Opening Shape Square, Fits Fan Diameter 60 in, For Duct Shape Not Applicable, Free Area 20.4 sq ft, Overall Width 63 in, Frame Material Thickness 0.8 in, Overall Length 6 1/4 in, Connection Type Not Applicable, Frame Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIELDS Marine Series 400 & 402 Vinyl vent Ducting Hose | Black (116-402-3003-1)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 3/4 (VG1245BN)
- KATS Silicone Heat Pad, 500W (24500)
- ALL-FILTERS 20 in. x 22 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (20221.10 12PK)
- DAYTON 24 in Backdraft Damper / Wall Shutter, 24-1/2 in x 24-1/2 in (4FZH7)
- DAYTON 10 in Backdraft Damper / Wall Shutter, Front Flange (3HHN4)
- DAYTON 42 in Backdraft Damper / Wall Shutter, 42-1/2 in x 42-1/2 in (1C210)
- DAYTON 36 in Backdraft Damper / Wall Shutter, 36-1/2 in x 36-1/2 in (4FZK1)
- DAYTON 54 in Backdraft Damper / Wall Shutter, 54-1/2 in x 54-1/2 in (3C115)
- DAYTON 36 in Backdraft Damper / Wall Shutter, 36-1/2 in x 36-1/2 in (3C310)
- DAYTON 48 in Agricultural Wall Exhaust Shutter, 54 in x 54-1/2 in (4GY95)
- Dayton Shutters and Accessories