Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

72" Charging/Vacuum Hose, Black

  • Mfr # 4PDG8

  • Zoro # G1358716


product price: $27.79
/ea

Key Features

Type
Refrigeration and Air Conditioning
Number of Hoses
1
Features
Auto Shut-Off Connections
For Use With
Refrigerant Charging and Evacuation
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PDG8
Zoro #
G1358716
UPC #
190735331675
Country of Origin
China

Dimensions

Length
72 in
Connection Size
3/8 in Female
Overall Length
6 ft
Line Connection Size
3/8 in
Manifold Connection Size
3/8 in

Details

Type
Refrigeration and Air Conditioning
Number of Hoses
1
Item
Hose
Features
Auto Shut-Off Connections
For Use With
Refrigerant Charging and Evacuation
Color
Black
Angle
0 Degrees
Burst Pressure
1,450 psi
Hose Material
Rubber
Application
Charging
Includes Permeation Barrier
Permeation Barrier Included
Connection Material
Brass
Manifold Connection Gender
Female
Line Connection Type
SAE
Operating Temperature - Minimum
-50 Degrees F
Line Connection Gender
Female
For Refrigerant Group
HFC
Operating Pressure - Maximum
800 psi
Hose Color
Black
Seal Material
Nitrile
Product Type
Hose
Operating Temperature - Maximum
200 Degrees F
Valve Type
No Valve Termination
A2L Compatibility
Not A2L Compatible
Manifold Connection Type
SAE
Manifold Connection Thread Direction
Right-Hand
Line Connection Thread Direction
Right-Hand

Description

Hose, Connection Size 3/8 in Female, 0 Degrees Angle, Number of Hoses 1, Length 72 in, Color Black, Hose Material Rubber, Burst Pressure 1,450 psi, For Use With Refrigerant Charging and Evacuation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.