This item is Discontinued.

Dayton A-Frame Panel Truck, 2000 lb., 55 In. H 4ZJ29

A-Frame Panel Truck, 2000 lb., 55 In. H (Discontinued)

  • Mfr # 4ZJ29
  • Zoro # G1449883
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4ZJ29
Zoro #
G1449883
UPC #
190735341384
Country of Origin
China

Dimensions

Overall Height
55 in
Overall Length
75 1/2 in
Overall Width
36 1/2 in
Caster Width
2 in
Deck Width
36 in
Deck Length
72 in
Deck Height
8 1/4 in
Caster Wheel Dia.
5 in
Caster Wheel Width
2 in
Overall LxWxH
75-1/2 in x 36-1/2 in x 55 in

Details

Color
Red
Load Capacity
2,000 lb
Item
A-Frame Panel Truck
Frame Material
Steel
Finish
Powder Coated
Caster Material
Polyurethane
Deck Material
Steel
Number of Usable Sides
2
Includes Reinforcing Crossbars
No
Deck Surface
Smooth
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Standard
Caster Brake Type
Side Pedal Brake
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Frame Gauge
8 ga
Frame Finish/Coating
Powder Coated
Handle Type
No Handle
Deck Construction
Solid
Deck Finish/Coating
Powder Coated
Caster Mounting Type
Plate
Number of Levels
1
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Tread Type/Material
Standard Polyurethane
Deck Gauge
11 ga
Lip Style
2-Sided Lipped

Description

A-Frame Panel Truck, Load Capacity 2,000 lb, Lip Style 2-Sided Lipped, Handle Type No Handle, Overall Length 75 1/2 in, Overall Width 36 1/2 in, Overall Height 55 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 11 ga, Deck Height 8 1/4 in, Deck Length 72 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.