Shop All V-Belts
Dayton
A21 V-Belt, 23" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 3GWG4
Zoro # G2937663
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A21
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 23"
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 23" |
Belt Trade Size | A |
For Minimum Pulley Pitch Diameter | 3 in |
Details
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number A21, Number of Bands 1, Outside Length 23 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size A, V-Belt Type Classical, Application General Industrial, Belt Coating Rubber, Belt Series Power King, Color Black, For Minimum Pulley Pitch Diameter 3 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Stock Plain Bore Bore Sprocket, 35 Chain Size, 1/2 Bore Dia., 20 # of Teeth (35B20H X 1/2 MPB)
- CONTINENTAL 1/4" x 50 ft Rubber Coupled Multipurpose Air Hose 500 psi YL (20026251)
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1-1/4 in ID x 1.687 in OD x 1/4 in W, Nitrile Lip (12336)
- TRICO OPTO-MATIC CONSTANT LEVEL OILER 16OZ 1/4IN NPT PNEUMATIC LUBRICATOR (30010)
- DAYTON 5V1400 V-Belt, 140" Outside Length, 5/8" Top Width, 1 Ribs (13V753)
- DAYTON BX46 Cogged V-Belt, 49 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A126 (6A126)
- DAYTON B84 V-Belt, 87" Outside Length, 21/32" Top Width, 1 Ribs (6A162)
- DAYTON 5L920 V-Belt, 92" Outside Length, 21/32" Top Width, 1 Ribs (5L920)
- DAYTON AX50 Cogged V-Belt, 52" Outside Length, 1/2" Top Width, 1 Ribs (3GWX4)
- DAYTON 5VX530 Cogged V-Belt, 53" Outside Length, 5/8" Top Width, 1 Ribs (2L413)
- ZORO SELECT A52 Outside54.2 Pitch53.3 (42W397)
- Dayton Power Transmission Belts