Shop All V-Belts
Dayton
A73 V-Belt, 75" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 6L184
Zoro # G3408246
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A73
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 75"
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 75" |
Belt Trade Size | A |
For Minimum Pulley Pitch Diameter | 3 in |
Details
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number A73, Number of Bands 1, Outside Length 75 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size A, V-Belt Type Classical, Application General Industrial, Belt Coating Rubber, Belt Series Power King, Color Black, For Minimum Pulley Pitch Diameter 3 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 6 Groove Poly-V Pulley 3 inch OD (6J300JA)
- MARSON Spin/Spin Tool, 600 rpm (M39803)
- ZORO SELECT 2" ID x 50 ft PVC Water Discharge Hose 150 PSI RD, Color: Red (45DU08)
- DODGE Renewal Parts, Bearing Cup, 402169 (402169)
- DAYTON 2/B67 Banded V-Belt, 70-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G892)
- DAYTON BX86 Cogged V-Belt, 89" Outside Length, 21/32" Top Width, 1 Ribs (3GXC2)
- DAYTON 3L180 V-Belt, 18" Outside Length, 3/8" Top Width, 1 Ribs (3L180)
- DAYTON A89 V-Belt, 91" Outside Length, 1/2" Top Width, 1 Ribs (6L192)
- DAYTON 3VX800 Cogged V-Belt, 80" Outside Length, 3/8" Top Width, 1 Ribs (2L397)
- DAYTON BX48 Cogged V-Belt, 51 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A127 (6A127)
- DAYTON 3L590 V-Belt, 59" Outside Length, 3/8" Top Width, 1 Ribs (3L590)
- Dayton Power Transmission Belts