Shop All V-Belts
Dayton
A86 V-Belt, 88" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 6L318
Zoro # G2503365
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A86
- Number of Ribs 1
- Top Width 1/2"
- Thickness 5/16"
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 88" |
For Minimum Pulley Pitch Diameter | 3 in |
Belt Trade Size | A |
Details
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number A86, Number of Bands 1, Outside Length 88 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size A, V-Belt Type Classical, Application General Industrial, Belt Coating Rubber, Belt Series Power King, Color Black, For Minimum Pulley Pitch Diameter 3 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIERCE Remote Toggle, 15 ft.Cord and Plug (375230)
- ENERPAC CD415M, Metal Dust Cap for CH604 (CD415M)
- DYNABRADE Bearing (02695)
- ZORO SELECT Hose Clamp, 2-1/2 to 3-3/4 In, SAE 52, PK10 (360030052070)
- DAYTON 5VX1500 Cogged V-Belt, 150" Outside Length, 5/8" Top Width, 1 Ribs (2L455)
- DAYTON B173 V-Belt, 176" Outside Length, 21/32" Top Width, 1 Ribs (5X484)
- DAYTON BX84 Cogged V-Belt, 87" Outside Length, 21/32" Top Width, 1 Ribs (3GXC1)
- DAYTON 4L960 V-Belt, 96" Outside Length, 1/2" Top Width, 1 Ribs (4L960)
- DAYTON B95 V-Belt, 98" Outside Length, 21/32" Top Width, 1 Ribs (5X478)
- DAYTON 3VX900 Cogged V-Belt, 90" Outside Length, 3/8" Top Width, 1 Ribs (2L399)
- DAYTON 4L460 V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs (4L460)
- Dayton Power Transmission Belts