AC Gearmotor, 1,087 in-lb Max. Torque, 5.4 RPM Nameplate RPM, 115V AC Voltage, 1 Phase

  • Mfr # 6Z399

  • Zoro # G2879091


product price:  $1,062.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
1,087 in-lb
Gearmotor Shaft Type
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6Z399
Zoro #
G2879091
UPC #
190735374160
Country of Origin
United States

Dimensions

Length Less Shaft
12.11 in
Shaft Dia. (Dimension U)
3/4 in
Shaft Length (Dimension V)
1.5 in_x000D_
Overall Height
6.63 in
Overall Width
8.13 in
Mount Hole Center-to-Center Width
7.13 in
Mount Hole Center-to-Center Length
2.5 in
Output Shaft Length
1 1/2 in
Keyway Width
3/16 in
Output Shaft Height
3 in
Keyway Depth
1/8 in
Output Shaft Diameter
3/4 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
1,087 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
5.4 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
4
Standards
C-UL Recognized, UL Recognized
Input HP
1/4 hp
Phase
Single
Bearings
Ball on Motor, Heavy Duty Ball, Needle Roller and Thrust Balls on Case
Mounting
All Position
Gear Case Material
Die Cast Aluminum
Housing
Die Cast Aluminum
Seals
Lip Type on Input and Output Shaft
Brake
Adaptable to 4Z447
Rotation
CW/CCW
Thermal Protection
None
Lubrication
Permanent Heavy Duty Gear Oil
Gear Ratio
316:1
Motor Type
Split-Phase
Hz
60 Hz
Enclosure
TEFC
Overhung Load
325 lb
Voltage
115
Max. Ambient Temp.
40 Degrees C
RPM Range
0 to 15
Gears
1st Stage Helical, AGMA Class 9, Hardened Steel, Subsequent Stages Spur
Shaft Orientation
Parallel
Gear Material
Hardened Steel
Gear Type
Helical (1st Stage), Spur (Subsequent Stages)
Housing Material
Die Cast Aluminum
Inverter Rated
No
Keyway Type
Square
Bearing Type
Ball on Motor, Heavy Duty Ball, Needle Roller and Thrust Balls on Case
Maximum Torque
1,087 in-lb
Nameplate Speed
5.4 RPM
Overhung Load Capacity
325 lb
Full Load Current
3.8 A
Mounting Orientation
Any Angle
Input Horsepower
0.25 hp
Mount Type
Any Position
Frequency
60 Hz
Brake Type
None
Seal Type
Lip Type on Input and Output Shaft
Operating Voltage
115V AC
Maximum Ambient Temperature
104 Degrees F
AGMA Gear Class
Class 9
Motor Enclosure
Totally Enclosed Fan-Cooled
Inverter Rating
315:1
Number of Output Shafts
1
Motor Insulation Class
B
Motor Duty Class
Continuous
Housing Material Finish
Painted

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Split-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 5.4 RPM, Maximum Torque 1,087 in-lb, Overhung Load Capacity 325 lb, Rotation CW/CCW, Output Shaft Height 3 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated No, Gear Ratio 316:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class B, Motor Duty Class Continuous, AGMA Gear Class Class 9

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.