AC Gearmotor, 2,410 in-lb Max. Torque, 45 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase

  • Mfr # 4FDY5
  • Zoro # G2575106
product price: 
$
2,676.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Gearmotor Voltage
208V AC to 230V AC, 460V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
2,410 in-lb
Gearmotor Shaft Type
Single Left
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4FDY5
Zoro #
G2575106
UPC #
190735323502
Country of Origin
China
Item
AC Gearmotor
Gearmotor Voltage
208V AC to 230V AC, 460V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
2,410 in-lb
Gearmotor Shaft Type
Single Left
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
45 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
6.4-6.3/3.2 A
Standards
UL Recognized
Input HP
2 hp
Hz
50/60 Hz
Bearings
Ball
Insulation Class
F
Overhung Load
894 lb
Shaft Orientation
Right Angle
Starting Torque
6,125 in-lb
Gears
Hardened Steel Worm/Forged Bronze Output
Gear Material
Forged Bronze, Hardened Steel
Rotation
CW/CCW
Voltage
208V to 230V, 460V
Gear Case Material
Die Cast Aluminum
Phase
Three
Enclosure
TEFC
Shaft
Single Output
Thermal Protection
None
Application
Conveyors, Mixers, Printing Press, Pumps
Seals
Oil Seals on Axle Shaft
Gear Ratio
37:1
Gear Type
Worm
Max. Ambient Temp.
40 Degrees C
Motor Type
3-Phase
Housing
Aluminum/Cast Iron
Lubrication
Gear Oil
RPM Range
31 to 50
Mounting
All Position
Capacitor Required
Yes
Housing Material
Aluminum, Cast Iron
Number of Output Shafts
1
Maximum Torque
2,410 in-lb
Bearing Type
Ball
Overhung Load Capacity
894 lb
Seal Type
Oil Seals on Axle Shaft
Motor Enclosure
Totally Enclosed Fan-Cooled
Nameplate Speed
45 RPM
Keyway Type
Woodruff
Input Horsepower
2 hp
Motor Insulation Class
F
Output Location
Left Hand
Brake Type
None
Mounting Orientation
Any Angle
Operating Voltage
208-230/460V AC
Frequency
50 Hz, 60 Hz
Mount Type
Any Position
Full Load Current
6.4-6.3/3.2 A
Maximum Ambient Temperature
104 Degrees F

Dimensions

Keyway Size Type
1/4 in x 1/8 in x 1-1/4 in
Shaft Dia. (Dimension U)
1 1/2 in
Dimension E
3.22 in
Dimension H
2.25 in
Dimension A
10.78 in
Dimension N
0.75 in
Dimension B
7.13 in
Dimension F
3.62"
Dimension AA
6.72 in
Dimension D2
3.75 in
Keyway Size
1/4" x 1/8" x 1-1/4"
Dimension X
3-3/4"
Dimension D1
15.99"
Dimension BA
1.5"
Dimension S
1.38"
Dimension Z
7-1/2"
Dimension U
3"
Dimension D
7.5 in
Height (Dimension O)
9.44"
Dimension AB
9 in
Dimension L
6.06"
Dimension C
9.38 in
Shaft Length (Dimension V)
3"
Overall Length
18.69 in
Overall Height
9.14 in
Keyway Depth
1 1/4 in
Mount Hole Center-to-Center Length
7.5 in
Mount Hole Center-to-Center Width
7.5 in
Keyway Width
1/4 in
Output Shaft Height
6.31 in
Overall Width
15.99 in
Housing Mount Hole Size
0.56 in
Output Shaft Diameter
1 1/2 in
Output Shaft Length
3 in
Wire Rope Length
18.69 in
Length
18.69 in

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 45 RPM, Maximum Torque 2,410 in-lb, Overhung Load Capacity 894 lb, Rotation CW/CCW, Output Shaft Height 6.31 in, Mounting Orientation Any Angle, Operating Voltage 208-230/460V AC, Gear Ratio 37:1, Brake Type None, Output Location Left Hand, Shaft Orientation Right Angle, Motor Insulation Class F, Compatible Capacitor Manufacturer Part Number Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.