AC Gearmotor, 1,143 in-lb Max. Torque, 68 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase

  • Mfr # 4FDY6
  • Zoro # G2939404
product price: 
$
2,258.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
208V AC to 230V AC, 460V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
1,143 in-lb
Gearmotor Shaft Type
Single Left
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4FDY6
Zoro #
G2939404
UPC #
190735323519
Country of Origin
China

Dimensions

Keyway Size Type
1/4 in x 1/8 in x 1-1/4 in
Dimension L
6.06"
Dimension H
2.25 in
Dimension Z
7-1/2"
Dimension F
3.62"
Height (Dimension O)
9.44"
Dimension U
3"
Dimension B
7.13 in
Dimension AA
6.72 in
Shaft Length (Dimension V)
3"
Dimension D1
15.99"
Dimension N
0.75 in
Dimension E
3.22 in
Dimension D2
3.75 in
Keyway Size
1/4" x 1/8" x 1-1/4"
Dimension AB
9 in
Dimension C
9.38 in
Shaft Dia. (Dimension U)
1 1/2 in
Dimension X
3-3/4"
Dimension A
10.78 in
Dimension D
7.5 in
Dimension BA
1.5"
Dimension S
1.38"
Overall Length
18.69 in
Overall Width
15.99 in
Output Shaft Length
3 in
Keyway Width
1/4 in
Keyway Depth
1 1/4 in
Output Shaft Height
6.31 in
Mount Hole Center-to-Center Width
7.5 in
Output Shaft Diameter
1 1/2 in
Mount Hole Center-to-Center Length
7.5 in
Overall Height
9.14 in
Housing Mount Hole Size
0.56 in
Wire Rope Length
18.69 in
Length
18.69 in

Details

Item
AC Gearmotor
Gearmotor Voltage
208V AC to 230V AC, 460V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
1,143 in-lb
Gearmotor Shaft Type
Single Left
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
68 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
6.4-6.4/3.2 A
Standards
UL Recognized
Input HP
2 hp
Insulation Class
F
Shaft Orientation
Right Angle
Shaft
Single Output
Application
Conveyors, Mixers, Printing Press, Pumps
Enclosure
TEFC
Starting Torque
4,140 in-lb
Gears
Hardened Steel Worm/Forged Bronze Output
Bearings
Ball
Lubrication
Gear Oil
Gear Type
Worm
Motor Type
3-Phase
Hz
50/60 Hz
Thermal Protection
None
Seals
Oil Seals on Axle Shaft
Max. Ambient Temp.
40 Degrees C
Voltage
208V to 230V, 460V
Mounting
All Position
Gear Case Material
Die Cast Aluminum
Overhung Load
827 lb
Rotation
CW/CCW
Gear Ratio
25:1
RPM Range
51 to 75
Phase
Three
Housing
Aluminum/Cast Iron
Gear Material
Forged Bronze, Hardened Steel
Capacitor Required
Yes
Housing Material
Aluminum, Cast Iron
Seal Type
Oil Seals on Axle Shaft
Maximum Ambient Temperature
104 Degrees F
Number of Output Shafts
1
Keyway Type
Woodruff
Frequency
50 Hz, 60 Hz
Brake Type
None
Motor Insulation Class
F
Mount Type
Any Position
Full Load Current
6.4-6.4/3.2 A
Input Horsepower
2 hp
Bearing Type
Ball
Overhung Load Capacity
827 lb
Output Location
Left Hand
Mounting Orientation
Any Angle
Operating Voltage
208-230/460V AC
Motor Enclosure
Totally Enclosed Fan-Cooled
Nameplate Speed
68 RPM
Maximum Torque
1,143 in-lb

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 68 RPM, Maximum Torque 1,143 in-lb, Overhung Load Capacity 827 lb, Rotation CW/CCW, Output Shaft Height 6.31 in, Mounting Orientation Any Angle, Operating Voltage 208-230/460V AC, Gear Ratio 25:1, Brake Type None, Output Location Left Hand, Shaft Orientation Right Angle, Motor Insulation Class F, Compatible Capacitor Manufacturer Part Number Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.