AC Gearmotor, 100 in-lb Max. Torque, 28 RPM Nameplate RPM, 230V AC Voltage, 3 Phase

  • Mfr # 6VEP8

  • Zoro # G3693672


product price:  $1,052.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
230V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
100 in-lb
Gearmotor Shaft Type
Hollow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6VEP8
Zoro #
G3693672
UPC #
190735371749
Country of Origin
United States

Dimensions

Length Less Shaft
10.34 in
Keyway Size Type
3/16 sq in x 1 in
Shaft Dia. (Dimension U)
5/8 in
Shaft Length (Dimension V)
1.32 in
Keyway Size
3/16" Square x 1"
Output Shaft Length
1 5/16 in
Keyway Width
3/16 mm
Keyway Depth
1/16 in
Output Shaft Diameter
5/8 in

Details

Item
AC Gearmotor
Gearmotor Voltage
230V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
100 in-lb
Gearmotor Shaft Type
Hollow
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
28 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.75
Standards
UL Recognized
Input HP
1/4 hp
Shaft
Hollow Output
Gear Type
Worm
Reversible Shaft Output
Yes
Gears
Bronze Gear, Hardened Steel Worm
Gear Material
Bronze, Hardened Steel
Motor Type
3-Phase
Insulation Class
F
Finish
Powder Coated
Gear Ratio
60:1
Max. Ambient Temp.
40 Degrees C
Mounting
All Position
RPM Range
16 to 30
Hz
60/50 Hz
Gear Case Material
Die Cast Aluminum
Thermal Protection
Thermostat
Seals
O-Ring
Rotation
CW/CCW
Enclosure
TEFC
Lubrication
Oil Filled
Phase
Three
Overhung Load
300 lb
Voltage
230
Shaft Orientation
Right Angle
Bearings
Double Shielded Ball
Housing
Die Cast Aluminum
Housing Material
Die Cast Aluminum
Full Load Current
0.75 A
Maximum Ambient Temperature
104 Degrees F
Nameplate Speed
28 RPM
Frequency
50 Hz, 60 Hz
Brake Type
None
Mounting Orientation
Any Angle
Bearing Type
Double Shielded Ball
Operating Voltage
230V AC
Inverter Rating
60:1
Housing Material Finish
Powder Coated
Mount Type
Any Position
Maximum Torque
100 in-lb
Output Shaft Type
Hollow
Overhung Load Capacity
300 lb
Motor Insulation Class
F
Input Horsepower
0.25 hp
Seal Type
O-Ring
Inverter Rated
Yes
Keyway Type
Rounded
Motor Enclosure
Totally Enclosed Fan-Cooled

Description

AC Gearmotor, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 28 RPM, Maximum Torque 100 in-lb, Overhung Load Capacity 300 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 230V AC, Inverter Rated Yes, Gear Ratio 60:1, Brake Type None, Shaft Orientation Right Angle, Output Shaft Type Hollow, Motor Insulation Class F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.