This item is Discontinued.

Dayton AC Gearmotor, 100.0 in.-lb. Max. Torque, 1 Nameplate RPM, 115 V AC Voltage, 1 Phase 5CFL0

AC Gearmotor, 100.0 in.-lb. Max. Torque, 1 Nameplate RPM, 115 V AC Voltage, 1 Phase (Discontinued)

  • Mfr # 5CFL0
  • Zoro # G3402122
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5CFL0
Zoro #
G3402122
UPC #
190735342404
Country of Origin
United States

Dimensions

Length Less Shaft
4.40"
Shaft Dia. (Dimension U)
3/8"
Shaft Length (Dimension V)
1"
Dimension BA
3.47"

Details

Item
AC Gearmotor
Gearmotor Voltage
115 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
100.0 in.-lb.
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
1
Gearmotor Enclosure
Open
Gearmotor Rotation
CW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.7
Standards
UL Recognized
Input HP
1/200
RPM @ 50 Hz
0.8
Phase
1
Rotation
CW
RPM Range
0 to 15
No Load RPM
1.15
Gear Ratio
2995:1
Overhung Load
55 lb.
Mounting
All Position
Application
Vending Machines, Carousel Drives, Pump Drives and Brewer Motors
Hz
60/50
Gears
Helical First Stage, Spur Remainder
Motor Type
Shaded pole
Lubrication
Grease filled
Shaft Orientation
Parallel
Enclosure
Open
Gear Case Material
Die Cast Zinc
Max. Ambient Temp.
40 Degrees C
Gear Type
Helical First Stage/Spur Remainder
Bearings
Bronze Sleeve or Needle
Thermal Protection
Auto
Starting Torque
200 in.-lb.
Voltage
115
Housing
Die Cast Zinc
Insulation Class
b

Description

AC Gearmotor, Motor Type Shaded Pole, Rotation CW, Gear Ratio 2995:1, Shaft Orientation Parallel, Application Vending Machines, Carousel Drives, Pump Drives and Brewer Motors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.