AC Gearmotor, 113 in-lb Max. Torque, 13 RPM Nameplate RPM, 115V AC Voltage, 1 Phase

  • Mfr # 1LPN3

  • Zoro # G3271466


product price:  $547.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
113 in-lb
Gearmotor Shaft Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1LPN3
Zoro #
G3271466
UPC #
190735144107
Country of Origin
Mexico

Dimensions

Length Less Shaft
7.5 in
Keyway Size Type
#605 Woodruff Key
Shaft Dia. (Dimension U)
5/8 in
Keyway Size
#605 Woodruff Key
Shaft Length (Dimension V)
1.5"
Overall Height
4.72 in
Overall Width
4.63 in
Output Shaft Height
3.5 in
Keyway Depth
5/8 in
Mount Hole Center-to-Center Length
1.5 in
Keyway Width
3/16 in
Mount Hole Center-to-Center Width
4 in
Output Shaft Length
1 1/2 in
Output Shaft Diameter
5/8 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
113 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
13 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
1.6
Standards
CSA Certified, UL Recognized
Input HP
1/20 hp
Overhung Load
150 lb
Housing
Die Cast Zinc
Shaft
Single Output
Thermal Protection
None
Reversible Shaft Output
No
Insulation Class
b
Gear Material
Acetyl, Steel
Lubrication
Grease Filled
Gears
Acetyl/Steel
RPM Range
0 to 15
Voltage
115
Phase
Single
Gear Ratio
128:1
Finish
Unpainted
Bearings
Ball on Motor, Porous Bronze Sleeve on Case
Hz
60 Hz
Mounting
All Position
Motor Type
Shaded Pole
Rotation
CW
Shaft Orientation
Parallel
Enclosure
TEFC
Gear Case Material
Die Cast Zinc
Seals
Lip Type on Output Shaft
Max. Ambient Temp.
40 Degrees C
Housing Material
Die Cast Zinc
Keyway Type
Woodruff
Frequency
60 Hz
Seal Type
Lip Type on Output Shaft
Housing Material Finish
Unpainted
Mount Type
Any Position
Motor Insulation Class
B
Input Horsepower
0.05 hp
Inverter Rating
128:1
Nameplate Speed
13 RPM
Operating Voltage
115V AC
Bearing Type
Ball on Motor, Porous Bronze Sleeve on Case
Inverter Rated
No
Overhung Load Capacity
150 lb
Brake Type
None
Mounting Orientation
Any Angle
Maximum Torque
113 in-lb
Maximum Ambient Temperature
104 Degrees F
Number of Output Shafts
1
Full Load Current
1.6 A
Motor Enclosure
Totally Enclosed Fan-Cooled

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 13 RPM, Maximum Torque 113 in-lb, Overhung Load Capacity 150 lb, Rotation CW, Output Shaft Height 3.5 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated No, Gear Ratio 128:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.