AC Gearmotor, 150 in-lb Max. Torque, 1 RPM Nameplate RPM, 115V AC Voltage, 1 Phase

  • Mfr # 52JE10

  • Zoro # G6618230


product price:  $97.89
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
150 in-lb
Gearmotor Shaft Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52JE10
Zoro #
G6618230
UPC #
00194484302061
Country of Origin
Mexico

Dimensions

Length Less Shaft
3.38 in
Shaft Length (Dimension V)
1.3125 in
Shaft Dia. (Dimension U)
3/8 in
Overall Length
10.87 in
Mount Hole Center-to-Center Width
2.38 in
Overall Height
5.69 in
Output Shaft Height
1.19 in
Output Shaft Diameter
3/8 in
Mount Hole Center-to-Center Length
4.31 in
Output Shaft Length
1 5/16 in
Overall Width
6.79 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
150 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
1 RPM
Gearmotor Enclosure
Open
Gearmotor Rotation
CW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.45
Standards
UL Recognized
Input HP
1/200 hp
Max. Ambient Temp.
40 Degrees C
Gear Type
Helical, Spur
Housing
Die Cast Zinc
Gear Case Material
Die Cast Zinc
Thermal Protection
Impedance
Starting Torque
200 in-lb
Hz
60/50 Hz
Lubrication
Grease Filled
Overhung Load
30 lb
Bearings
Sintered Bronze Sleeve
Application
Agriculture, Amusement Devices, Controls, Conveyors, DVD Kiosks, Food and Restaurant Equipment, Ice Dispensing, Industrial Machinery, Ingredient Motors, Mail Sorting, Packaging, Pellet and Corn Stoves, Power Transmission, Printing Press, Pumps, Security Systems, Ticket Dispensing, Valve Actuators, Vending, Water Softeners, X-Ray Equipment
Gears
Helical and Spur
Motor Type
Shaded Pole
RPM Range
0 to 15
No Load RPM
1.2 RPM
Capacitor Required
No
Enclosure
Open
Mounting
All Position
Motor Shaft Design
Flat
Shaft Orientation
Parallel
Gear Material
Plastic, Sintered Steel
Voltage
115
RPM @ 50 Hz
0.83 RPM
Brake
None
Shaft
Single Output
Reversible Shaft Output
No
Rotation
CW
Insulation Class
b
Finish
Unpainted
Number of Brake Discs Required
0
Service Factor
1
Phase
Single
Gear Ratio
2851.8:1
Housing Material
Die Cast Zinc
Motor Enclosure
Open Air-Over
Overhung Load Capacity
30 lb
Nameplate Speed
1 RPM
Brake Type
None
Housing Material Finish
Unpainted
Bearing Type
Sintered Bronze Sleeve
Mount Type
Any Position
Input Horsepower
0.05 hp
Number of Output Shafts
1
Full Load Current
0.45 A
Motor Insulation Class
B
Mounting Orientation
Any Angle
Frequency
50 Hz, 60 Hz
Maximum Ambient Temperature
104 Degrees F
Operating Voltage
115V AC
Maximum Torque
150 in-lb
No Load Speed
1.2 RPM

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 1 RPM, Maximum Torque 150 in-lb, Overhung Load Capacity 30 lb, Rotation CW, Output Shaft Height 1.19 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 2851.8:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.