AC Gearmotor, 157 in-lb Max. Torque, 60 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase

  • Mfr # 6Z820

  • Zoro # G3448934


product price:  $767.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115/230V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
157 in-lb
Gearmotor Shaft Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6Z820
Zoro #
G3448934
UPC #
190735374955
Country of Origin
United States

Dimensions

Length Less Shaft
9.56 in
Shaft Length (Dimension V)
1.5"
Shaft Dia. (Dimension U)
5/8 in
Overall Height
5.13 in
Overall Width
6 in
Mount Hole Center-to-Center Width
4 in
Output Shaft Height
3.5 in
Keyway Width
3/16 mm
Output Shaft Diameter
5/8 in
Mount Hole Center-to-Center Length
1.5 in
Output Shaft Length
1 1/2 in
Keyway Depth
1/16 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115/230V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
157 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
60 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
2.1/1.1
Standards
C-UL Recognized, CE Certified, UL Recognized
Input HP
1/6 hp
Thermal Protection
None
Number of Brake Discs Required
2
Hz
60/50 Hz
Enclosure
TEFC
Capacitor Required
Yes
Housing
Die Cast Aluminum
Rotation
CW/CCW
Seals
Lip Type on Input and Output Shaft
Gear Ratio
28:1
Bearings
Ball on Motor, Heavy Duty Needle Roller and Thrust Balls on Case
Gear Type
Helical (1st Stage), Spur (Subsequent Stages)
Shaft Orientation
Parallel
Gear Material
Hardened Steel
Voltage
115/230
Motor Type
Permanent Split Capacitor
Overhung Load
175 lb
RPM Range
51 to 75
Gear Case Material
Die Cast Aluminum
Phase
Single
Mounting
All Position
Gears
1st Stage Helical, AGMA Class 9, Hardened Steel, Subsequent Stages Spur
Lubrication
Permanent Heavy Duty Gear Oil
Max. Ambient Temp.
40 Degrees C
Brake
Adaptable to 5X400
Housing Material
Die Cast Aluminum
Motor Enclosure
Totally Enclosed Fan-Cooled
Maximum Ambient Temperature
104 Degrees F
Seal Type
Lip Type on Input and Output Shaft
Frequency
50 Hz, 60 Hz
Mounting Orientation
Any Angle
Number of Output Shafts
1
Overhung Load Capacity
175 lb
Inverter Rating
28:1
AGMA Gear Class
Class 9
Full Load Current
2.1/1.1 A
Nameplate Speed
60 RPM
Keyway Type
Rounded
Mount Type
Any Position
Maximum Torque
157 in-lb
Operating Voltage
115/230V AC
Brake Type
None
Bearing Type
Ball on Motor, Heavy Duty Needle Roller and Thrust Balls on Case
Inverter Rated
No
Input Horsepower
0.167 hp
Includes Capacitor
Capacitor Included

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 60 RPM, Maximum Torque 157 in-lb, Overhung Load Capacity 175 lb, Rotation CW/CCW, Output Shaft Height 3.5 in, Mounting Orientation Any Angle, Operating Voltage 115/230V AC, Inverter Rated No, Gear Ratio 28:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, AGMA Gear Class Class 9

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.