AC Gearmotor, 20 in-lb Max. Torque, 105 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 453R96
Zoro # G6568340
product price:Â $386.99
/ea
Free Shipping & Returns
Key Features
Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
20 in-lb
Gearmotor Shaft Type
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
453R96
Zoro #
G6568340
UPC #
00194484259587
Country of Origin
United States
Dimensions
Length Less Shaft
6.33 in
Keyway Size Type
Flat
Shaft Length (Dimension V)
1.05 in
Shaft Dia. (Dimension U)
1/2 in
Keyway Size
Flat
Overall Length
6.99 in
Overall Height
3.5 in
Output Shaft Diameter
1/2 in
Overall Width
3.36 in
Keyway Depth
1/8 in
Keyway Width
3/16 in
Mount Hole Center-to-Center Length
2.64 in
Output Shaft Length
1 1/16 in
Mount Hole Center-to-Center Width
2.64 in
Output Shaft Height
2.07 in
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Nonventilated, Nameplate Speed 105 RPM, Maximum Torque 20 in-lb, Overhung Load Capacity 50 lb, Rotation CW/CCW, Output Shaft Height 2.07 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated No, Gear Ratio 15.9:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class B, Compatible Capacitor Manufacturer Part Number 2MDV4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.