AC Gearmotor, 130 in-lb Max. Torque, 55 RPM Nameplate RPM, 230V AC Voltage, 3 Phase

  • Mfr # 6VEP6
  • Zoro # G3707191
product price: 
$
1,046.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
230V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
130 in-lb
Gearmotor Shaft Type
Hollow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6VEP6
Zoro #
G3707191
UPC #
190735371725
Country of Origin
United States
Item
AC Gearmotor
Gearmotor Voltage
230V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
130 in-lb
Gearmotor Shaft Type
Hollow
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
55 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.75 A
Standards
UL Recognized
Input HP
1/4 hp
Mounting
All Position
Housing
Die Cast Aluminum
Gear Material
Bronze, Hardened Steel
Shaft
Hollow Output
Motor Type
3-Phase
Shaft Orientation
Right Angle
Rotation
CW/CCW
RPM Range
51 to 75
Finish
Powder Coated
Phase
Three
Thermal Protection
Thermostat
Overhung Load
300 lb
Enclosure
TEFC
Gear Type
Worm
Seals
O-Ring
Voltage
230V
Gear Case Material
Die Cast Aluminum
Insulation Class
F
Lubrication
Oil Filled
Hz
50/60 Hz
Reversible Shaft Output
Yes
Max. Ambient Temp.
40 Degrees C
Bearings
Double Shielded Ball
Gears
Bronze Gear, Hardened Steel Worm
Gear Ratio
30:1
Housing Material
Die Cast Aluminum
Frequency
50 Hz, 60 Hz
Motor Enclosure
Totally Enclosed Fan-Cooled
Overhung Load Capacity
300 lb
Maximum Ambient Temperature
104 Degrees F
Inverter Rated
Yes
Mount Type
Any Position
Motor Insulation Class
F
Operating Voltage
230V AC
Nameplate Speed
55 RPM
Output Shaft Type
Hollow
Mounting Orientation
Any Angle
Input Horsepower
0.25 hp
Maximum Torque
130 in-lb
Full Load Current
0.75 A
Inverter Rating
30:1
Brake Type
None
Housing Material Finish
Powder Coated
Keyway Type
Rounded
Seal Type
O-Ring
Bearing Type
Double Shielded Ball

Dimensions

Length Less Shaft
10.34 in
Keyway Size Type
3/16 sq in x 1 in
Keyway Size
3/16" Square x 1"
Shaft Length (Dimension V)
1.32 in
Shaft Dia. (Dimension U)
5/8 in
Keyway Depth
1/16 in
Output Shaft Length
1 5/16 in
Keyway Width
3/16 mm
Output Shaft Diameter
5/8 in

Description

AC Gearmotor, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 55 RPM, Maximum Torque 130 in-lb, Overhung Load Capacity 300 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 230V AC, Inverter Rated Yes, Gear Ratio 30:1, Brake Type None, Shaft Orientation Right Angle, Output Shaft Type Hollow, Motor Insulation Class F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.