AC Gearmotor, 200 in-lb Max. Torque, 3 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase

  • Mfr # 1LPZ2

  • Zoro # G2589194


product price:  $727.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115/230V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
200 in-lb
Gearmotor Shaft Type
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1LPZ2
Zoro #
G2589194
UPC #
190735144671
Country of Origin
Mexico

Dimensions

Keyway Size Type
#404 Woodruff Key
Keyway Size
#404 Woodruff Key
Shaft Length (Dimension V)
1.63"
Shaft Dia. (Dimension U)
1/2 in
Overall Height
6.94 in
Overall Width
6 in
Mount Hole Center-to-Center Length
3.13 in
Keyway Depth
1/2 in
Output Shaft Diameter
1/2 in
Output Shaft Length
1 5/8 in
Output Shaft Height
2.63 in
Mount Hole Center-to-Center Width
3.63 in
Keyway Width
1/8 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115/230V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
200 in-lb
Gearmotor Shaft Type
Double
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
3 RPM
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
1.2/0.63
Standards
C-UL Recognized, CE Certified, UL Recognized
Input HP
1/12 hp
Rotation
CW/CCW
Gears
Input Gear Steel, Output Gear Cast Iron, Worm Hardened Steel
Phase
Single
Shaft
Dual Output
Reversible Shaft Output
No
Gear Type
Worm
Insulation Class
b
Voltage
115/230
Gear Ratio
525:1
Hz
60/50 Hz
Mounting
All Position
Bearings
Ball on Motor, Porous Bronze Sleeve on Case
Thermal Protection
None
Enclosure
TENV
Finish
Unpainted
RPM @ 50 Hz
2.3
Max. Ambient Temp.
40 Degrees C
Brake
Adaptable to 5X400
Gear Case Material
Die Cast Zinc
Lubrication
Grease Filled
Gear Material
Hardened Steel, Input Gear Steel, Output Gear Cast Iron
RPM Range
0 to 15
Housing
Die Cast Zinc
Number of Brake Discs Required
1
Shaft Orientation
Right Angle
Capacitor Required
Yes
Motor Type
Permanent Split Capacitor
Overhung Load
100 lb
Seals
Lip Type on Output Shaft
Housing Material
Die Cast Zinc
Maximum Torque
200 in-lb
Housing Material Finish
Unpainted
Keyway Type
Woodruff
Inverter Rated
No
Frequency
50 Hz, 60 Hz
Maximum Ambient Temperature
104 Degrees F
Number of Output Shafts
2
Nameplate Speed
3 RPM
Input Horsepower
0.083 hp
Operating Voltage
115/230V AC
Seal Type
Lip Type on Output Shaft
Mount Type
Any Position
Brake Type
None
Bearing Type
Ball on Motor, Porous Bronze Sleeve on Case
Overhung Load Capacity
100 lb
Motor Enclosure
Totally Enclosed Nonventilated
Motor Insulation Class
B
Inverter Rating
525:1
Full Load Current
1.2/0.63 A
Mounting Orientation
Any Angle
Includes Capacitor
Capacitor Included

Description

AC Gearmotor, Number of Output Shafts 2, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Nonventilated, Nameplate Speed 3 RPM, Maximum Torque 200 in-lb, Overhung Load Capacity 100 lb, Rotation CW/CCW, Output Shaft Height 2.63 in, Mounting Orientation Any Angle, Operating Voltage 115/230V AC, Inverter Rated No, Gear Ratio 525:1, Brake Type None, Shaft Orientation Right Angle, Includes Capacitor Capacitor Included, Motor Insulation Class B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.