This item is Discontinued.

Dayton AC Gearmotor, 20.0 in.-lb. Max. Torque, 95 Nameplate RPM, 115 V AC Voltage, 1 Phase 4Z065

AC Gearmotor, 20.0 in.-lb. Max. Torque, 95 Nameplate RPM, 115 V AC Voltage, 1 Phase (Discontinued)

  • Mfr # 4Z065
  • Zoro # G3420121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4Z065
Zoro #
G3420121
UPC #
190735339978
Country of Origin
United States

Dimensions

Length Less Shaft
6-1/4"
Shaft Dia. (Dimension U)
1/2"
Shaft Length (Dimension V)
1"
Dimension L
6.31"

Details

Item
AC Gearmotor
Gearmotor Voltage
115 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
20.0 in.-lb.
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
95
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.59
Input HP
1/25
Gear Material
Sintered and Cut Steel/Phenolic
Seals
Grease on Input and Output Shaft
Hz
60/50
Mounting
All Position
Insulation Class
b
Gear Type
Helical/Spur
Max. Ambient Temp.
40 Degrees C
Gear Case Material
Die Cast Alloy
Rotation
Reversible
Gears
1st Stage Helical, Subsequent Stages Spur
Brake
Adaptable to 5X400
Thermal Protection
None
RPM Range
76 to 100
Capacitor Required
2MDV4
Gear Ratio
16:1
Lubrication
Grease filled
Bearings
Ball on Motor, Sleeve on Case
Overhung Load
50 lb.
Application
Copy Machine Main Drive, Power Transmission/Conveyor Drives
Shaft Orientation
Parallel
Motor Type
PSC
Voltage
115
Phase
1
Enclosure
TENV
Housing
Die Cast Alloy

Description

AC Gearmotor, Motor Type PSC, Rotation Reversible, Gear Ratio 16:1, Shaft Orientation Parallel, Application Copy Machine Main Drive, Power Transmission/Conveyor Drives

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.