This item is Discontinued.

Dayton AC Gearmotor, 200 rpm, TENV, 220VAC 7CD24

This item is Discontinued.

Dayton

AC Gearmotor, 200 rpm, TENV, 220VAC (Discontinued)

Mfr # 7CD24
Zoro # G2590493
UPC # 00194484313616
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CD24
Zoro #
G2590493
UPC #
00194484313616
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
5-29/32"
Shaft Dia. (Dimension U)
1/2"
Shaft Length (Dimension V)
1.13"
Dimension L
5-29/32"

Details

Item
AC Gearmotor
Gearmotor Voltage
230 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
15.4 in.-lb.
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
200
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.3
Standards
UL Recognized/CSA
Input HP
1/19
Bearings
Ball on Case, Ball on Motor
Mounting
All Position
Gear Type
Helical/Spur
Gear Case Material
Die Cast Aluminum
Hz
60
Gear Ratio
9:1
Gears
Helical and Spur
Seals
Bearing
Finish
Powder Coated
Phase
1
Housing
Die Cast Aluminum
Overhung Load
66 lb.
Rotation
Reversible
Capacitor Required
2.3 MFD Capacitor Included
Shaft Orientation
Parallel
Insulation Class
b
RPM Range
151 to 200
Thermal Protection
Auto
Motor Type
PSC
Voltage
220
Lubrication
Grease filled
Application
Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC
Enclosure
TENV
Shaft
Single Output
Includes
Capacitor, Conduit Box
Reversible Shaft Output
Yes
No Load RPM
200
Max. Ambient Temp.
40 Degrees C

Description

AC Gearmotor, Motor Type PSC, Rotation Reversible, Gear Ratio 9:1, Shaft Orientation Parallel, Application Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.