AC Gearmotor, 22 in-lb Max. Torque, 25 RPM Nameplate RPM, 115V AC Voltage, 1 Phase

  • Mfr # 52JD99

  • Zoro # G6618337


product price:  $97.39
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
22 in-lb
Gearmotor Shaft Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52JD99
Zoro #
G6618337
UPC #
00194484301989
Country of Origin
Mexico

Dimensions

Length Less Shaft
4.63 in
Shaft Length (Dimension V)
1 in
Overall Length
5.63 in
Shaft Dia. (Dimension U)
3/8 in
Output Shaft Height
3.32 in
Output Shaft Length
1 in
Mount Hole Center-to-Center Length
4.75 in
Output Shaft Diameter
3/8 in
Overall Width
2.75 in
Mount Hole Center-to-Center Width
2.38 in
Overall Height
4.69 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
22 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
25 RPM
Gearmotor Enclosure
Open
Gearmotor Rotation
CW
Gearmotor Mounting Position
All Angle
Full Load Amps
1.3
Standards
UL Recognized
Input HP
1/60 hp
Shaft Orientation
Parallel
Phase
Single
Reversible Shaft Output
No
Service Factor
1
Gear Case Material
Die Cast Zinc
No Load RPM
27 RPM
Rotation
CW
Mounting
All Position
Shaft
Single Output
Starting Torque
20 in-lb
Voltage
115
Enclosure
Open
Finish
Unpainted
Bearings
Sintered Bronze Sleeve
Hz
60 Hz
Overhung Load
30 lb
Motor Shaft Design
Flat
Gears
Spur
RPM Range
16 to 30
Housing
Die Cast Zinc
Motor Type
Shaded Pole
Capacitor Required
No
Brake
Magnetic
Insulation Class
A
Gear Ratio
145:1
Gear Material
Sintered Steel
Application
Agriculture, Amusement Devices, Controls, Conveyors, DVD Kiosks, Food and Restaurant Equipment, Ice Dispensing, Industrial Machinery, Ingredient Motors, Mail Sorting, Packaging, Pellet and Corn Stoves, Power Transmission, Printing Press, Pumps, Security Systems, Ticket Dispensing, Valve Actuators, Vending, Water Softeners, X-Ray Equipment
Max. Ambient Temp.
40 Degrees C
Gear Type
Spur
Lubrication
Grease Filled
Number of Brake Discs Required
0
Thermal Protection
Auto
Housing Material
Die Cast Zinc
No Load Speed
27 RPM
Operating Voltage
115V AC
Input Horsepower
0.167 hp
Mounting Orientation
Any Angle
Overhung Load Capacity
30 lb
Housing Material Finish
Unpainted
Nameplate Speed
25 RPM
Motor Insulation Class
A
Brake Type
Magnetic
Maximum Ambient Temperature
104 Degrees F
Motor Enclosure
Open Air-Over
Mount Type
Any Position
Number of Output Shafts
1
Full Load Current
1.3 A
Bearing Type
Sintered Bronze Sleeve
Frequency
60 Hz
Maximum Torque
22 in-lb

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 25 RPM, Maximum Torque 22 in-lb, Overhung Load Capacity 30 lb, Rotation CW, Output Shaft Height 3.32 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 145:1, Brake Type Magnetic, Shaft Orientation Parallel, Motor Insulation Class A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.