AC Gearmotor, 2.6 in-lb Max. Torque, 55 RPM Nameplate RPM, 115V AC Voltage, 1 Phase

  • Mfr # 52JE44
  • Zoro # G6617899
product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
2.6 in-lb
Gearmotor Shaft Type
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
52JE44
Zoro #
G6617899
UPC #
00663001401506
Country of Origin
Mexico

Dimensions

Length Less Shaft
3.88 in
Overall Length
3.54 in
Shaft Dia. (Dimension U)
1/4 in
Shaft Length (Dimension V)
1 in
Mount Hole Center-to-Center Length
3.53 in
Output Shaft Length
1 in
Output Shaft Height
1.09 in
Mount Hole Center-to-Center Width
1.69 in
Overall Height
4.03 in
Overall Width
2.19 in
Output Shaft Diameter
1/4 in
Wire Rope Length
3.54 in
Length
3.54 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
2.6 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
55 RPM
Gearmotor Enclosure
Open
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
Cone
Gearmotor Mounting Position
Horizontal
Full Load Amps
0.35 A
Standards
UL Recognized
Input HP
1/100 hp
Hz
50/60 Hz
Finish
Unpainted
Enclosure
Open
Motor Type
Permanent Split Capacitor
No Load RPM
56 RPM
Gear Material
Sintered Steel
Gear Type
Spur
RPM Range
51 to 75
RPM @ 50 Hz
45 RPM
Gears
Spur
Reversible Shaft Output
Yes
Shaft Orientation
Parallel
Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Gear Ratio
57:1
Insulation Class
b
Phase
Single
Shaft
Single Output
Voltage
115V
Brake
Cone
Capacitor Required
Yes
Starting Torque
3.5 in-lb
Service Factor
1
Mounting
Output Shaft Horizontal Only
Motor Shaft Design
Flat
Housing
Die Cast Zinc
Application
Agriculture, Amusement Devices, Controls, Conveyors, DVD Kiosks, Food and Restaurant Equipment, Ice Dispensing, Industrial Machinery, Ingredient Motors, Mail Sorting, Packaging, Pellet and Corn Stoves, Power Transmission, Printing Press, Pumps, Security Systems, Ticket Dispensing, Valve Actuators, Vending, Water Softeners, X-Ray Equipment
Gear Case Material
Die Cast Zinc
Overhung Load
30 lb
Rotation
CW/CCW
Bearings
Sintered Bronze Sleeve
Lubrication
Grease Filled
Number of Brake Discs Required
0
Housing Material
Die Cast Zinc
Housing Material Finish
Unpainted
Number of Output Shafts
1
Frequency
50 Hz, 60 Hz
Overhung Load Capacity
30 lb
Maximum Ambient Temperature
104 Degrees F
Nameplate Speed
55 RPM
Full Load Current
0.35 A
Bearing Type
Sintered Bronze Sleeve
Input Horsepower
0.1 hp
Maximum Torque
2.6 in-lb
Operating Voltage
115V AC
No Load Speed
56 RPM
Mounting Orientation
Horizontal
Mount Type
Horizontal
Motor Enclosure
Open Air-Over
Brake Type
Cone
Motor Insulation Class
B

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Open Air-Over, Nameplate Speed 55 RPM, Maximum Torque 2.6 in-lb, Overhung Load Capacity 30 lb, Rotation CW/CCW, Output Shaft Height 1.09 in, Mounting Orientation Horizontal, Operating Voltage 115V AC, Gear Ratio 57:1, Brake Type Cone, Shaft Orientation Parallel, Motor Insulation Class B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.