Shop GENTEQ

Direct Drive Blower Motor, 48

  • Mfr # 6705
  • Zoro # G3619052

product price: 
$
375.99
/ea
Free Shipping & Returns

Key Features

Motor Sub Application
Direct Drive Fan/Blower
HP
1/2
Output Watts
373 W
RPM Range
1,001-1,100
Voltage
208V AC to 230V AC, 277V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6705
Zoro #
G3619052
UPC #
815585023869
Country of Origin
Mexico
Motor Sub Application
Direct Drive Fan/Blower
HP
1/2
Output Watts
373 W
RPM Range
1,001-1,100
Voltage
208V AC to 230V AC, 277V AC
Phase
Single
Motor Shaft Rotation
CW/CCW
Motor Enclosure Design
Open Air-Over
Nameplate RPM
1,075
No. of Speeds
5
Voltage Compatibility
208V AC to 230V AC, 277V AC, 230V AC, 277V AC, 265V AC, 277V AC, 230V AC, 277V AC
Standards
CSA, UL
Motor Shaft Design
Flat
Ins. Class
B
Application
Fan/Blower
Hz
60 Hz
Motor Mounting Type
Face
Motor Mounting Position
Horizontal
Motor Service Factor
1
Motor Frame Material
Steel
Frame Material
Steel
Full Load Amps
4.1/3.6 A
Item
ECM Direct Drive Blower Motor
Motor Bearings
Ball
Motor Application
HVAC/R
Motor Design
ECM
Motor Thermal Protection
None
Frame
48
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Ambient Temperature
-40 Degrees to 55 Degrees C
Plug Type
1/4 in and 3/8 in Straight Male Quick Connect Terminals
Capacitor Required
No
Number of Shafts
1
Usable @ 208V
Yes
Duty Cycle
Continuous
Weight
14 lb
Usable @ 200V
No
Frequency
60 Hz
Number of Speeds
5
Finish
Painted
Mounting
Band
Ambient Temperature - Maximum
40 Degrees C
Wattage
373 W
Control Connector Configuration
9-Pin
Product Type
Fan and Blower Motor
Includes
Optional Crimp Connect Terminals, Optional Low Voltage Wiring Harness, Voltage Plugs
Includes User Interface
User Interface Not Included
Full Load Current @ 60 Hz
4.1/3.6 A
Features
Auto Rotation, Dual Voltage by Plug Selection, Multi-Speed (5 Taps @ 24vac), PWM Auto Recognized
Series
Evergreen(R) CM
External Control Type
Building Management System Low Voltage Controller, PWM Controller
Rated Horsepower
1/2 hp
Compatible with External Controller
External Control Compatible
Insulation Class
B
Sub Application
General Purpose
Nameplate Service Factor @ 60 Hz
1
Motor Enclosure Type
Open Air Over
Shaft Design
Flat
ECM Motor Type
Constant Torque
Bearing Type
Ball
Nameplate Horsepower @ 60 Hz
1/2 hp
Nameplate Voltage @ 60 Hz
208-230/277V AC
Nameplate RPM @ 60 Hz
1,075 RPM

Dimensions

Overall Length
9 11/16 in
Shaft Length
3 15/16 in
Length Less Shaft
5 3/4 in
Body Dia.
5 5/8 in
Shaft Dia.
1/2 in
Lead Length
42 in
Frame Size
48
Shaft Diameter
1/2 in
Body Diameter
5.6 in
Fits Chest Size
Auto Rotation, Dual Voltage by Plug Selection, Multi-Speed (5 Taps @ 24vac), PWM Auto Recognized

Description

ECM Direct Drive Blower Motor, Single Phase, Motor Design ECM, 1/2 HP, Nameplate RPM 1,075, No. of Speeds 5, Voltage 208-230/277V AC, Full Load Amps 4.1/3.6 A, 48 Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection None, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 42 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Face, Motor Mounting Position Horizontal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.