AC Gearmotor, 30 in-lb Max. Torque, 95 RPM Nameplate RPM, 230V AC Voltage, 1 Phase

  • Mfr # 1L518

  • Zoro # G2862413


product price:  $444.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
230V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
30 in-lb
Gearmotor Shaft Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1L518
Zoro #
G2862413
UPC #
190735142516
Country of Origin
United States

Dimensions

Length Less Shaft
8.25 in
Shaft Length (Dimension V)
1 in
Shaft Dia. (Dimension U)
1/2 in
Dimension C
9.23 in
Dimension L
4.92 in
Dimension X
2.1 in
Overall Width
3.63 in
Overall Height
5.38 in
Output Shaft Diameter
1/2 in
Output Shaft Length
1 in

Details

Item
AC Gearmotor
Gearmotor Voltage
230V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
30 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
95 RPM
Gearmotor Enclosure
Open
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.3
Standards
C-UL Recognized, CE Certified, UL Recognized
Input HP
1/20 hp
Phase
Single
Bearings
Ball on Motor, Heavy Duty Needle on Case
Overhung Load
90 lb
Brake
Adaptable to 5X400
Rotation
CW/CCW
RPM Range
76 to 100
Mounting
All Position
Seals
Spring Loaded Lip Type on Input and Output Shaft
Gear Type
Helical (1st Stage), Spur
Gears
1st Stage Steel, Helical, Subsequent Stages Steel or Heat Treated Powdered Metal Spur
Enclosure
Open
Max. Ambient Temp.
40 Degrees C
Motor Type
Permanent Split Capacitor
Voltage
230
Hz
60/50 Hz
Gear Material
Steel or Heat Treated Powdered Metal
Thermal Protection
None
Shaft Orientation
Parallel
Lubrication
Permanent Heavy Duty Gear Oil
Gear Ratio
17:1
Capacitor Required
Yes
Application
Washdown
Housing Material
Rolled Steel
Input Horsepower
0.05 hp
Full Load Current
0.3 A
Brake Type
None
Inverter Rated
No
Mount Type
Any Position
Mounting Orientation
Any Angle
Operating Voltage
230V AC
Bearing Type
Ball on Motor, Heavy Duty Needle on Case
Includes Capacitor
Capacitor Included
Seal Type
Spring Loaded Lip Type on Input and Output Shaft
Overhung Load Capacity
90 lb
Number of Output Shafts
1
Maximum Ambient Temperature
104 Degrees F
Maximum Torque
30 in-lb
Frequency
50 Hz, 60 Hz
Inverter Rating
17:1
Motor Enclosure
Open Air-Over
Nameplate Speed
95 RPM

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Open Air-Over, Nameplate Speed 95 RPM, Maximum Torque 30 in-lb, Overhung Load Capacity 90 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 230V AC, Inverter Rated No, Gear Ratio 17:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, Application Washdown

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.