Zoro Homepage

AC Gearmotor, 30 rpm, TEFC, 115V

  • Mfr # 3M329

  • Zoro # G1970963


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Type
AC Gearmotor
Motor Type
Shaded Pole
Gearmotor Voltage
115V AC
Shaft Orientation
Parallel
Enclosure
TEFC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M329
Zoro #
G1970963
UPC #
190735291757
Country of Origin
United States

Dimensions

Dimension C
8.875 in
Shaft Length (Dimension V)
1.5 in_x000D_
Shaft Dia. (Dimension U)
5/8 in
Length Less Shaft
8.88 in
Dimension L
8.063 in
Overall Length
6.99 in
Overall Height
5.13 in
Mount Hole Center-to-Center Width
4 in
Keyway Depth
1 in
Output Shaft Length
1 1/2 in
Mount Hole Center-to-Center Length
3 in
Output Shaft Height
3.5 in
Keyway Width
3/16 in
Output Shaft Diameter
5/8 in

Details

Item
AC Gearmotor
Gearmotor Type
AC Gearmotor
Motor Type
Shaded Pole
Gearmotor Voltage
115V AC
Shaft Orientation
Parallel
Enclosure
TEFC
Nameplate RPM
30 RPM
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Voltage
115
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gear Ratio
53:1
Gearmotor Phase
1
Full Load Amps
2.3
Input HP
1/15 hp
Gearmotor Rotation
CW
Seals
Lip Type on Input and Output Shaft
Gearmotor Mounting Position
All Angle
Hz
60 Hz
Overhung Load
175 lb
Housing
Die Cast Aluminum
Gear Type
Helical (1st Stage), Spur (Subsequent Stages)
Phase
Single
Gear Material
Hardened Steel
RPM Range
16 to 30
Gearmotor Brake Type
None
Gears
1st Stage Helical, AGMA Class 9, Hardened Steel, Subsequent Stages Spur
Max. Ambient Temp.
40 Degrees C
Lubrication
Permanent Heavy Duty Gear Oil
Rotation
CW
Mounting
All Position
Bearings
Ball on Motor, Heavy Duty Needle Roller and Thrust Balls on Case
Thermal Protection
None
Standards
UL Recognized
Brake
Adaptable to 5X400
Gear Case Material
Die Cast Aluminum
Max. Torque
126 in-lb
Number of Brake Discs Required
1
Housing Material
Die Cast Aluminum
Maximum Ambient Temperature
104 Degrees F
Inverter Rating
53:1
Motor Enclosure
Totally Enclosed Fan-Cooled
Nameplate Speed
30 RPM
Number of Output Shafts
1
Full Load Current
2.3 A
Maximum Torque
126 in-lb
AGMA Gear Class
Class 9
Mounting Orientation
Any Angle
Operating Voltage
115V AC
Inverter Rated
No
Input Horsepower
0.067 hp
Mount Type
Any Position
Seal Type
Lip Type on Input and Output Shaft
Brake Type
None
Overhung Load Capacity
175 lb
Bearing Type
Ball on Motor, Heavy Duty Needle Roller and Thrust Balls on Case
Frequency
60 Hz

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 30 RPM, Maximum Torque 126 in-lb, Overhung Load Capacity 175 lb, Rotation CW, Output Shaft Height 3.5 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated No, Gear Ratio 53:1, Brake Type None, Shaft Orientation Parallel, AGMA Gear Class Class 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.