Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Gearmotor, 30 rpm, TEFC, 115V

  • Mfr # 6K303

  • Zoro # G1940452


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Type
AC Gearmotor
Motor Type
Split-Phase
Gearmotor Voltage
115V AC
Shaft Orientation
Parallel
Enclosure
TEFC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6K303
Zoro #
G1940452
UPC #
190735365588
Country of Origin
United States

Dimensions

Shaft Length (Dimension V)
1.5"
Shaft Dia. (Dimension U)
5/8 in
Length Less Shaft
9.88 in
Overall Height
5.13 in
Keyway Width
3/16 mm
Mount Hole Center-to-Center Width
4 in
Keyway Depth
1/16 in
Output Shaft Height
3.5 in
Output Shaft Length
1 1/2 in
Mount Hole Center-to-Center Length
1.5 in
Output Shaft Diameter
5/8 in

Details

Gearmotor Type
AC Gearmotor
Item
AC Gearmotor
Motor Type
Split-Phase
Gearmotor Voltage
115V AC
Shaft Orientation
Parallel
Enclosure
TEFC
Nameplate RPM
30 RPM
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Voltage
115
Gear Ratio
53:1
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Phase
1
Full Load Amps
1.5
Max. Ambient Temp.
40 Degrees C
Brake
Adaptable to 5X400
Max. Torque
125 in-lb
Mounting
All Position
Gear Case Material
Die Cast Aluminum
Seals
Lip Type on Input and Output Shaft
Lubrication
Permanent Heavy Duty Gear Oil
Standards
C-UL Recognized, UL Recognized
Overhung Load
175 lb
RPM Range
16 to 30
Gear Type
Helical (1st Stage), Spur (Subsequent Stages)
Gearmotor Brake Type
None
Housing
Die Cast Aluminum
Phase
Single
Rotation
CW/CCW
Gear Material
Hardened Steel
Thermal Protection
None
Gearmotor Mounting Position
All Angle
Input HP
1/15 hp
Bearings
Ball on Motor, Heavy Duty Needle Roller and Thrust Balls on Case
Number of Brake Discs Required
1
Gears
1st Stage Helical, AGMA Class 9, Hardened Steel, Subsequent Stages Spur
Gearmotor Rotation
CW/CCW
Hz
60 Hz
Housing Material
Die Cast Aluminum
Brake Type
None
Bearing Type
Ball on Motor, Heavy Duty Needle Roller and Thrust Balls on Case
Inverter Rated
No
Input Horsepower
0.067 hp
Maximum Ambient Temperature
104 Degrees F
Frequency
60 Hz
Inverter Rating
53:1
Mount Type
Any Position
AGMA Gear Class
Class 9
Full Load Current
1.5 A
Keyway Type
Rounded
Mounting Orientation
Any Angle
Seal Type
Lip Type on Input and Output Shaft
Nameplate Speed
30 RPM
Maximum Torque
125 in-lb
Number of Output Shafts
1
Overhung Load Capacity
175 lb
Operating Voltage
115V AC
Motor Enclosure
Totally Enclosed Fan-Cooled

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Split-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 30 RPM, Maximum Torque 125 in-lb, Overhung Load Capacity 175 lb, Rotation CW/CCW, Output Shaft Height 3.5 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated No, Gear Ratio 53:1, Brake Type None, Shaft Orientation Parallel, AGMA Gear Class Class 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.