Motor- .7536OT1B56CFLMotor-S, 0.75 HP, 3600 RPM, ODP, 56C FRAME, 115/208Motor-230 VOLTS
- Mfr # .7536OT1B56CFL-S
- Zoro # G702754246
product price:Â
$
309.72
/ea
Free Shipping & Returns
Key Features
Motor Mounting Type
FOOTLESS
HP
0.75
Full Load Amps
3.4 A
Nameplate RPM
3600
Overall Length
11.89
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- .7536OT1B56CFL-S
- Zoro #
- G702754246
- UPC #
- 7909265739454
- Country of Origin
- Brazil
Dimensions
- Overall Length
- 11.89
Details
- Motor Mounting Type
- FOOTLESS
- HP
- 0.75
- Full Load Amps
- 3.4 A
- Nameplate RPM
- 3600
- Frame Material
- ROLLED STEEL
- Nominal Efficiency
- 76.2
- Motor Service Factor
- 1.25
- Motor Enclosure Design
- ODP
- Voltage
- 115V, 208V to 230V
- FRAME
- 56C
- WEIGHT
- 29
- VOLTAGE
- 115V, 208V to 230V
Description
MOTOR 0.75HP 2P 56C WCA2 ROLLED STEEL SI
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.