This item is Discontinued.

Dayton AC Gearmotor, 30 rpm, TEFC, 220VAC 7CP49

This item is Discontinued.

Dayton

AC Gearmotor, 30 rpm, TEFC, 220VAC (Discontinued)

Mfr # 7CP49
Zoro # G2597660
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CP49
Zoro #
G2597660
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
12-5/16"
Keyway Size Type
3/16" Square x 1-1/8"
Keyway Size
3/16" Square x 1-1/8"
Shaft Length (Dimension V)
1.25"
Dimension L
12-5/16"
Shaft Dia. (Dimension U)
5/8"

Details

Item
AC Gearmotor
Gearmotor Voltage
230 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
2.80 in.-lb.
Gearmotor Shaft Type
Single Right
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
30
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
Magnetic
Gearmotor Mounting Position
All Angle
Full Load Amps
0.62
Standards
UL Recognized/CSA
Input HP
1/12
Gears
Helical and Worm
Capacitor Required
5 MFD Capacitor Included
Housing
Die Cast Aluminum
Enclosure
TEFC
Seals
Lip
Reversible Shaft Output
Yes
Insulation Class
b
Voltage
220
Mounting
All Position
RPM Range
16 to 30
Thermal Protection
Auto
Brake
Magnetic
Lubrication
Grease filled
Gear Ratio
60:1
Finish
Powder Coated
Application
Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC
Rotation
Reversible
Shaft Orientation
Right Angle
Includes
Brake, Capacitor
Max. Ambient Temp.
40 Degrees C
Bearings
Ball on Case, Ball on Motor
Phase
1
Hz
60
Gear Type
Helical/Worm
Overhung Load
157 lb.
Shaft
Single Output
Gear Case Material
Die Cast Aluminum
No Load RPM
30
Motor Type
PSC

Description

AC Gearmotor, Motor Type PSC, Rotation Reversible, Gear Ratio 60:1, Shaft Orientation Right Angle, Application Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.