Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Gearmotor, 86 in-lb Max. Torque, 32 RPM Nameplate RPM, 230V AC Voltage, 1 Phase

  • Mfr # 1L523

  • Zoro # G0925601


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
230V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
86 in-lb
Gearmotor Shaft Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1L523
Zoro #
G0925601
UPC #
190735142561
Country of Origin
United States

Dimensions

Length Less Shaft
8 in
Dimension C
9.04 in
Dimension L
4.92"
Shaft Dia. (Dimension U)
1/2 in
Dimension X
2.1"
Shaft Length (Dimension V)
1"
Overall Width
3.63 in
Overall Height
5.38 in
Output Shaft Diameter
1/2 in
Output Shaft Length
1 in

Details

Item
AC Gearmotor
Gearmotor Voltage
230V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
86 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
32 RPM
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.3
Standards
C-UL Recognized, CE Certified, UL Recognized
Input HP
1/20 hp
Overhung Load
90 lb
Lubrication
Permanent Heavy Duty Gear Oil
Gear Material
Steel or Heat Treated Powdered Metal
Motor Type
Permanent Split Capacitor
Seals
Spring Loaded Lip Type on Input and Output Shaft
RPM Range
31 to 50
Mounting
All Position
Max. Ambient Temp.
40 Degrees C
Rotation
CW/CCW
Gears
1st Stage Steel, Helical, Subsequent Stages Steel or Heat Treated Powdered Metal Spur
Phase
Single
Capacitor Required
Yes
Thermal Protection
None
Voltage
230
Gear Ratio
49:1
Bearings
Ball on Motor, Heavy Duty Needle on Case
Gear Type
Helical (1st Stage), Spur
Brake
Adaptable to 5X400
Hz
60/50 Hz
Enclosure
TENV
Shaft Orientation
Parallel
Application
Washdown
Housing Material
Rolled Steel
Overhung Load Capacity
90 lb
Inverter Rated
No
Maximum Ambient Temperature
104 Degrees F
Bearing Type
Ball on Motor, Heavy Duty Needle on Case
Maximum Torque
86 in-lb
Mounting Orientation
Any Angle
Nameplate Speed
32 RPM
Brake Type
None
Mount Type
Any Position
Input Horsepower
0.05 hp
Inverter Rating
49:1
Frequency
50 Hz, 60 Hz
Number of Output Shafts
1
Full Load Current
0.3 A
Motor Enclosure
Totally Enclosed Nonventilated
Seal Type
Spring Loaded Lip Type on Input and Output Shaft
Operating Voltage
230V AC
Includes Capacitor
Capacitor Included

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Nonventilated, Nameplate Speed 32 RPM, Maximum Torque 86 in-lb, Overhung Load Capacity 90 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 230V AC, Inverter Rated No, Gear Ratio 49:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, Application Washdown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.