AC Gearmotor, 45 in-lb Max. Torque, 25 RPM Nameplate RPM, 115V AC Voltage, 1 Phase

  • Mfr # 52JE14

  • Zoro # G6618197


product price:  $97.89
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
45 in-lb
Gearmotor Shaft Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52JE14
Zoro #
G6618197
UPC #
00194484302092
Country of Origin
Mexico

Dimensions

Length Less Shaft
3.38 in
Shaft Dia. (Dimension U)
3/8 in
Shaft Length (Dimension V)
1.3125 in
Overall Length
10.87 in
Overall Width
6.79 in
Mount Hole Center-to-Center Length
4.31 in
Output Shaft Height
1.19 in
Mount Hole Center-to-Center Width
2.38 in
Overall Height
5.69 in
Output Shaft Diameter
3/8 in
Output Shaft Length
1 5/16 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
45 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
25 RPM
Gearmotor Enclosure
Open
Gearmotor Rotation
CW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
1.30
Standards
UL Recognized
Input HP
1/50 hp
Gear Type
Spur
Rotation
CW
Finish
Unpainted
Housing
Die Cast Zinc
Gears
Spur
Insulation Class
A
Number of Brake Discs Required
0
Service Factor
1
Mounting
All Position
Starting Torque
40 in-lb
Gear Case Material
Die Cast Zinc
Hz
60/50 Hz
Shaft
Single Output
Max. Ambient Temp.
40 Degrees C
Brake
None
Motor Shaft Design
Flat
Gear Material
Sintered Steel
Application
Agriculture, Amusement Devices, Controls, Conveyors, DVD Kiosks, Food and Restaurant Equipment, Ice Dispensing, Industrial Machinery, Ingredient Motors, Mail Sorting, Packaging, Pellet and Corn Stoves, Power Transmission, Printing Press, Pumps, Security Systems, Ticket Dispensing, Valve Actuators, Vending, Water Softeners, X-Ray Equipment
Phase
Single
Gear Ratio
145:1
Motor Type
Shaded Pole
Voltage
115
Enclosure
Open
No Load RPM
26 RPM
RPM Range
16 to 30
Reversible Shaft Output
No
Shaft Orientation
Parallel
Bearings
Sintered Bronze Sleeve
Capacitor Required
No
Lubrication
Grease Filled
Thermal Protection
Auto
RPM @ 50 Hz
20 RPM
Overhung Load
30 lb
Housing Material
Die Cast Zinc
Overhung Load Capacity
30 lb
Mount Type
Any Position
Frequency
50 Hz, 60 Hz
Motor Insulation Class
A
Maximum Torque
45 in-lb
Full Load Current
1.3 A
Brake Type
None
Housing Material Finish
Unpainted
Input Horsepower
0.02 hp
No Load Speed
26 RPM
Nameplate Speed
25 RPM
Mounting Orientation
Any Angle
Maximum Ambient Temperature
104 Degrees F
Operating Voltage
115V AC
Motor Enclosure
Open Air-Over
Number of Output Shafts
1
Bearing Type
Sintered Bronze Sleeve

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 25 RPM, Maximum Torque 45 in-lb, Overhung Load Capacity 30 lb, Rotation CW, Output Shaft Height 1.19 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 145:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.