KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 50 rpm, Open, 115V

DAYTON| Zoro #: G0303177| Mfr #: 4Z147

$102.13 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 7 lb.
Rotation: CW
Lubrication: Grease filled
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0303177 Mfr #: 4Z147
Overhung Load: 7 lb.Rotation: CW
Lubrication: Grease filledGears: Sintered and Cut Steel/Phenolic
Item: AC GearmotorThermal Protection: None
Starting Torque: 10 in.-lb.Input HP: 1/60
Max. Torque: 12.0 in.-lb.Gear Ratio: 64:1
Standards: UL RecognizedMounting: All Position
Gear Case Material: Die Cast ZincHousing: Die Cast Zinc
Gear Type: Helical First StageLength Less Shaft: 4-1/2"
Application: Vending Machines and Valve ActuatorsMotor Type: Shaded pole
Phase: 1Shaft Length (Dimension V): 1"
RPM Range: 31 to 50Bearings: Bronze Sleeve or Needle
Dimension L: 4-1/2"Shaft Dia. (Dimension U): 3/8"
Enclosure: OpenFull Load Amps: 1.2
Hz: 60Gear Material: Phenolic, powdered metal, steel or delrin
Shaft Orientation: ParallelInsulation Class: b
Voltage: 115Nameplate RPM: 50
Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 115, 1 Phase, 60 Hz, Nameplate RPM 50, Max. Torque 12 in.-lb., Overhung Load 7 lb., Input HP 1/60, Gear Ratio 64:1, Full Load Amps 1.2, Insulation Class B, Open Enclosure, None Thermal Protection, All Position Mounting, Motor Type Shaded Pole, Die Cast Zinc Housing, Vending Machines and Valve Actuators

Reviews