Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Gearmotor, 600 in-lb Max. Torque, 6 RPM Nameplate RPM, 115V AC Voltage, 1 Phase

  • Mfr # 1LPP7

  • Zoro # G3040247


product price: $774.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
600 in-lb
Gearmotor Shaft Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LPP7
Zoro #
G3040247
UPC #
190735144237
Country of Origin
United States

Dimensions

Length Less Shaft
9.28 in
Keyway Size Type
#605 Woodruff Key
Shaft Length (Dimension V)
1.5 in_x000D_
Keyway Size
#605 Woodruff Key
Shaft Dia. (Dimension U)
3/4 in
Overall Width
8.13 in
Overall Height
6 in
Output Shaft Length
1 1/2 in
Mount Hole Center-to-Center Width
7.13 in
Output Shaft Height
3 in
Mount Hole Center-to-Center Length
2.38 in
Output Shaft Diameter
3/4 in
Keyway Width
3/16 in
Keyway Depth
5/8 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
600 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
6 RPM
Gearmotor Enclosure
Open Dripproof
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
3.1
Standards
C-UL Recognized, UL Recognized
Input HP
1/4 hp
Gears
Phenolic/Steel
Overhung Load
300 lb
Housing
Die Cast Zinc
Gear Material
Phenolic, Steel
Phase
Single
Max. Ambient Temp.
40 Degrees C
Lubrication
Grease Filled
Gear Case Material
Die Cast Zinc
Shaft Orientation
Parallel
Seals
Lip Type on Input and Output Shaft
Bearings
Ball on Motor, Porous Bronze Sleeve on Case
RPM Range
0 to 15
Voltage
115
Finish
Unpainted
Enclosure
ODP
Insulation Class
b
Rotation
CW/CCW
Hz
60 Hz
Mounting
All Position
Motor Type
Split-Phase
Thermal Protection
None
Reversible Shaft Output
No
Shaft
Single Output
Gear Ratio
286:1
Gear Type
Helical (1st Stage), Spur (Subsequent Stages)
Housing Material
Die Cast Zinc
Overhung Load Capacity
300 lb
Seal Type
Lip Type on Input and Output Shaft
Maximum Ambient Temperature
104 Degrees F
Nameplate Speed
6 RPM
Full Load Current
3.4 A
Keyway Type
Woodruff
Frequency
60 Hz
Input Horsepower
0.25 hp
Brake Type
None
Motor Insulation Class
B
Maximum Torque
600 in-lb
Bearing Type
Ball on Motor, Porous Bronze Sleeve on Case
Housing Material Finish
Motor painted, gearcase unpainted
Mounting Orientation
Any Angle
Motor Enclosure
Open Dripproof
Operating Voltage
115V AC
Inverter Rated
No
Mount Type
Any Position
Inverter Rating
286:1
Number of Output Shafts
1
Motor Duty Class
Continuous
AGMA Gear Class
Class 9

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Split-Phase, Motor Enclosure Open Dripproof, Nameplate Speed 6 RPM, Maximum Torque 600 in-lb, Overhung Load Capacity 300 lb, Rotation CW/CCW, Output Shaft Height 3 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated No, Gear Ratio 286:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class B, Motor Duty Class Continuous, AGMA Gear Class Class 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.