AC Gearmotor, 62 in-lb Max. Torque, 160 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase

  • Mfr # 3XA88

  • Zoro # G2619775


product price:  $748.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115/230V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
62 in-lb
Gearmotor Shaft Type
Single Right
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3XA88
Zoro #
G2619775
UPC #
190735295946
Country of Origin
Mexico

Dimensions

Shaft Dia. (Dimension U)
5/8 in
Shaft Length (Dimension V)
1.5"
Overall Width
5.63 in
Overall Height
6 in
Keyway Width
3/16 in
Mount Hole Center-to-Center Length
3 in
Mount Hole Center-to-Center Width
3.75 in
Output Shaft Height
1.69 in
Output Shaft Length
1 1/2 in
Keyway Depth
1/8 in
Output Shaft Diameter
5/8 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115/230V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
62 in-lb
Gearmotor Shaft Type
Single Right
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
160 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
2.35/1.25
Standards
C-UL Recognized, UL Recognized
Input HP
1/4 hp
Gear Ratio
10:1
Brake
Adaptable to 5X400
Housing
Die Cast Aluminum
Seals
Lip Type on Input and Output Shaft
Phase
Single
RPM Range
151 to 200
Shaft Orientation
Right Angle
Enclosure
TEFC
Gear Case Material
Die Cast Aluminum
Mounting
All Position
Thermal Protection
None
Rotation
CW/CCW
Lubrication
Oil Filled
Bearings
Ball on Motor, Needle on Case
Capacitor Required
Yes
Overhung Load
200 lb
RPM @ 50 Hz
138
Max. Ambient Temp.
40 Degrees C
Motor Type
Permanent Split Capacitor
Voltage
115/230
Gear Material
Hardened Steel
Housing Material
Die Cast Aluminum
Seal Type
Lip Type on Input and Output Shaft
Maximum Torque
62 in-lb
Maximum Ambient Temperature
104 Degrees F
Inverter Rated
No
Motor Enclosure
Totally Enclosed Fan-Cooled
Output Location
Right Hand
Mounting Orientation
Any Angle
Number of Output Shafts
1
Brake Type
None
Operating Voltage
115/230V AC
Frequency
50 Hz, 60 Hz
Overhung Load Capacity
200 lb
Full Load Current
2.35/1.25 A
Mount Type
Any Position
Nameplate Speed
160 RPM
Input Horsepower
0.25 hp
Inverter Rating
10:1
Bearing Type
Ball on Motor, Needle on Case
Includes Capacitor
Capacitor Included

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 160 RPM, Maximum Torque 62 in-lb, Overhung Load Capacity 200 lb, Rotation CW/CCW, Output Shaft Height 1.69 in, Mounting Orientation Any Angle, Operating Voltage 115/230V AC, Inverter Rated No, Gear Ratio 10:1, Brake Type None, Output Location Right Hand, Shaft Orientation Right Angle, Includes Capacitor Capacitor Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.