AC Gearmotor, 687 in-lb Max. Torque, 27 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase

  • Mfr # 4Z384

  • Zoro # G3004364


product price:  $1,139.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
208-230/460V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
687 in-lb
Gearmotor Shaft Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4Z384
Zoro #
G3004364
UPC #
190735340486
Country of Origin
Mexico

Dimensions

Length Less Shaft
12.1 in
Shaft Length (Dimension V)
1.5"
Shaft Dia. (Dimension U)
3/4 in
Overall Width
8.13 in
Overall Height
6.63 in
Mount Hole Center-to-Center Width
7.13 in
Mount Hole Center-to-Center Length
2.5 in
Output Shaft Height
3 in
Keyway Depth
1/8 in
Output Shaft Length
1 1/2 in
Output Shaft Diameter
3/4 in
Keyway Width
3/16 in

Details

Item
AC Gearmotor
Gearmotor Voltage
208-230/460V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
687 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
27 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
1.32/0.66
Standards
C-UL Recognized, UL Recognized
Input HP
1/3 hp
Overhung Load
325 lb
Gear Case Material
Die Cast Aluminum
Shaft Orientation
Parallel
RPM Range
16 to 30
Max. Ambient Temp.
40 Degrees C
Gears
1st Stage Helical, AGMA Class 9, Hardened Steel, Subsequent Stages Spur
Gear Ratio
64:1
Lubrication
Permanent Heavy Duty Gear Oil
Voltage
208-230/460
Hz
60 Hz
Motor Type
3-Phase
Phase
Three
Bearings
Ball on Motor, Heavy Duty Ball, Needle Roller and Thrust Balls on Case
Gear Material
Hardened Steel
Gear Type
Helical (1st Stage), Spur (Subsequent Stages)
Thermal Protection
None
Enclosure
TEFC
Mounting
All Position
Rotation
CW/CCW
Housing
Die Cast Aluminum
Seals
Lip Type on Input and Output Shaft
Brake
Adaptable to 2LYV2
Housing Material
Die Cast Aluminum
Frequency
60 Hz
Number of Output Shafts
1
Mount Type
Any Position
Inverter Rated
No
Overhung Load Capacity
325 lb
Maximum Torque
687 in-lb
Input Horsepower
0.33 hp
Bearing Type
Ball on Motor, Heavy Duty Ball, Needle Roller and Thrust Balls on Case
Inverter Rating
63.5:1
Operating Voltage
230/460V AC
Brake Type
None
Maximum Ambient Temperature
104 Degrees F
Mounting Orientation
Any Angle
AGMA Gear Class
Class 9
Nameplate Speed
27 RPM
Seal Type
Lip Type on Input and Output Shaft
Motor Enclosure
Totally Enclosed Fan-Cooled
Full Load Current
1.22/.61 A
Motor Insulation Class
B
Motor Duty Class
Continuous
Keyway Type
Square
Housing Material Finish
Painted

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 27 RPM, Maximum Torque 687 in-lb, Overhung Load Capacity 325 lb, Rotation CW/CCW, Output Shaft Height 3 in, Mounting Orientation Any Angle, Operating Voltage 230/460V AC, Inverter Rated No, Gear Ratio 64:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class B, Motor Duty Class Continuous, AGMA Gear Class Class 9

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.