Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Motor, 3 Ph., 746 Watts

  • Mfr # PPT10014G

  • Zoro # G8096977


product price: $912.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
4JMX3, 5WXT5
Fits Brand
DAYTON
Standards
CUS
Phase
Three
Amps
4.2 to 3.4/2.1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPT10014G
Zoro #
G8096977
UPC #
190735317570
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Centrifugal Pump Motor
For Use With Mfr. Model Number
4JMX3, 5WXT5
Fits Brand
DAYTON
Standards
CUS
Phase
Three
Amps
4.2 to 3.4/2.1 A
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Frequency
60 Hz
Nameplate Voltage
208-230/460V AC
Number of Speeds
1
Compatible with Brand
Dayton
Horsepower
1 hp
Compatible with Pump Type
Centrifugal Pumps
Maximum Ambient Temperature
104 Degrees F
Maximum RPM
3,450 RPM
Compatible with Manufacturer Model Number
4JMX3, 5WXT5
For Use with Mfr Model Number
4JMX3, 5WXT5
Compatible Manufacturer Part Number
4JMX3, 5WXT5
Compatible with Mfr. Model No.
4JMX3, 5WXT5
Compatible Manufacturer Model Number
4JMX3, 5WXT5
Compatible with Manufacturer Model No.
4JMX3, 5WXT5
Compatible Pump Manufacturer Part Number
4JMX3, 5WXT5
Compatible Mfr. Model Number
4JMX3, 5WXT5

Description

Centrifugal Pump Motor, Phase Three, Horsepower 1 hp, Nameplate Voltage 208-230/460V AC, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 4JMX3, 5WXT5, Compatible with Grainger Part Number 4JMX3, 5WXT5, Compatible with Pump Type Centrifugal Pumps, Motor Enclosure Design Totally Enclosed Fan Cooled, Standards CUS, Maximum Ambient Temperature 104 Degrees F, Amps 4.2 to 3.4/2.1 A, Frequency 60 Hz, Manufacturer Warranty Length 1 yr, Motor Thermal Protection None

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.