Pump Tube, Stainless Steel, 39" Long. For sanitary, food, pharmaceutical service.

  • Mfr # 24-ZORO0199
  • Zoro # G706080419
product price: 
$
2,127.99
/ea
Free Shipping & Returns

Key Features

Includes
Pump Tube
For Use With
Sanitary, Food, Pharmaceutical Service
For Container Size
55 gal drum or smaller
Food Grade
Yes
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24-ZORO0199
Zoro #
G706080419
UPC #
-
Country of Origin
Germany

Dimensions

For Container Size
55 gal drum or smaller
Outlet Size
1 in barb
Length
39 in (1000 mm)

Details

Includes
Pump Tube
For Use With
Sanitary, Food, Pharmaceutical Service
Food Grade
Yes
Material
Stainless Steel

Description

FP427S 43/38 1000 FOOD (39") pump tube. For sanitary, food, pharmaceutical applications. FLUX F427 39 sealless drum pump for 55 gallon drums in S.S./FKM construction. Details: 1000 mm (39 ) tube length for use in 55 gal drums or smaller containers, 43 mm (1.7 ) tube OD, high flow axial impeller, Max flow: 63 GPM*, Max head: 42 ft*, Max. viscosity: 1000 cPs, Temp range: 32Ú°F 212Ú°F. Note: Requires FLUX 400 series electric or air operated motor, sold separately. Quality Products - Made in Germany. *As tested with water at 68Ú°F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews