Zoro Homepage

AC/DC Gearmotor, 90 rpm, 115V, Open Vented

  • Mfr # 1LPZ4

  • Zoro # G2961201


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Type
AC/DC Gearmotor
Motor Type
Universal AC/DC
Gearmotor Voltage
115V AC/DC
Shaft Orientation
Right Angle
Enclosure
Open Vented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LPZ4
Zoro #
G2961201
UPC #
190735144695
Country of Origin
Mexico

Dimensions

Keyway Size Type
#404 Woodruff Key
Shaft Length (Dimension V)
1-5/8"
Shaft Dia. (Dimension U)
1/2"
Keyway Size
#404 Woodruff Key
Overall Length
8.56 in
Length Less Shaft
8.75 in
Output Shaft Diameter
1/2 in
Output Shaft Length
1 5/8 in

Description

AC/DC Gearmotor, Shaft Orientation Right Angle, Output Location Left Hand, Motor Enclosure Open Air-Over, Operating Voltage 115V AC, Motor Type Universal AC/DC, Nameplate Speed 90 RPM, Maximum Torque 18 in-lb, Overhung Load Capacity 100 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 52:1, Input Horsepower 1/6 hp, Motor Insulation Class B, Frequency 50 Hz, 60 Hz, Output Shaft Diameter 1/2 in, Bearing Type Ball on Motor, Porous Bronze Sleeve on Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.