Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Actuator Motor, 100-240 V

  • Mfr # 5NKP0

  • Zoro # G1720643


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Voltage
100 to 240 V
Width (In.)
4 in
Depth (In.)
5 in
For Use With
12 in to 48 in Dayton Combination Louver Dampers
Amps
3.0/1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5NKP0
Zoro #
G1720643
UPC #
190735347775
Country of Origin
United States

Dimensions

Width (In.)
4 in
Depth (In.)
5 in
Height (In.)
10 in
Overall Height
10 in
Overall Depth
5 in
Overall Width
4 in

Details

Item
Damper Actuator
Voltage
100 to 240 V
For Use With
12 in to 48 in Dayton Combination Louver Dampers
Amps
3.0/1.5
Phase
1
Hz
50/60 Hz
Includes
36 in Leads, Junction Box, Linkage, Mounting Bracket
Mounting Position
Vertical
Product Type
Damper Actuator
Full Load Current
3 A
Input Voltage
100 to 240V AC

Description

Damper Actuator, Input Voltage 100 to 240V AC, Overall Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.