This item is Discontinued.

Dayton Adj Motor Mounting Bracket, Steel, 2 Studs 4UEZ7

Adj Motor Mounting Bracket, Steel, 2 Studs (Discontinued)

  • Mfr # 4UEZ7
  • Zoro # G0713535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4UEZ7
Zoro #
G0713535
UPC #
190735334973
Country of Origin
Mexico

Dimensions

Motor Shaft Height (In.)
4 1/8 to 5 3/8

Details

Item
Unit Bearing Mounting Bracket
For NEMA Frame
Non-Standard
Bracket Type
Adjustable
Construction
Steel
Application
Rear-Mounts All Major Brands of Unit Bearing Motors in Refrigeration Equipment
Includes
2 Studs
For Use With
Unit Bearing Motors
Mounting
Screws

Description

Unit Bearing Mounting Bracket, For NEMA Frame Non-Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.