Zoro Homepage

Adj Pivot MotorBase, NEMA 254/6/284/6

  • Mfr # 6YTR2

  • Zoro # G4326603


product price: $253.99
/ea
Free Shipping & Returns

Key Features

For NEMA Frame
254/256, 284/256
Length (In.)
20 in
Width (In.)
15 in
Height (In.)
3 1/2 in
Includes
(2) Adjusting Bolts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6YTR2
Zoro #
G4326603
UPC #
190735373897
Country of Origin
United States

Dimensions

Length (In.)
20 in
Width (In.)
15 in
Height (In.)
3 1/2 in
Overall Width
15 in
Compatible NEMA Frame Size
254, 256, 284
Overall Height
3 1/2 in
Overall Length
20 in

Details

Item
Adjustable Pivot Base
For NEMA Frame
254/256, 284/256
Includes
(2) Adjusting Bolts
Application
To Position Mounted Motor for Proper Belt Tension During Installation and Maintenance Checks
Material
Steel
Color
Black
Base Type
Adjustable Pivot Base
Motor Fasteners Included
Yes
Number of Mounting Bolt Holes
4
Adjustment Type
Angular
Number of Adjusting Bolts
1
Number of Pieces
2

Description

Adjustable Pivot Base, Base, Compatible NEMA Frame Size 254, 256, 284, Number of Adjusting Bolts 1, Overall Length 20 in, Overall Width 15 in, Overall Height 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.