Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Slide Rails, NEMA 250/280, PR

  • Mfr # 6YTP8

  • Zoro # G4023345


product price: $265.99
/pr
Free Shipping & Returns

Key Features

For NEMA Frame
250/280
Length (In.)
19 3/4 in
Width (In.)
7 3/8 in
Height (In.)
2 in
Includes
(2) Adjusting Bolts, (4) Motor Mounting Bolts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6YTP8
Zoro #
G4023345
UPC #
190735373859
Country of Origin
United States

Dimensions

Length (In.)
19 3/4 in
Width (In.)
7 3/8 in
Height (In.)
2 in
Bolt Size (In.)
1/2 in
Overall Width
7 3/8 in
Overall Length
19 3/4 in
Compatible NEMA Frame Size
250, 280
Overall Height
2 in

Details

Item
Adjustable Slide Rails
For NEMA Frame
250/280
Includes
(2) Adjusting Bolts, (4) Motor Mounting Bolts
Application
To Position Mounted Motor for Proper Belt Tension During Installation and Maintenance Checks
Material
Steel
Color
Black
Base Type
Adjustable Slide Rails
Motor Fasteners Included
Yes
Number of Mounting Bolt Holes
8
Adjustment Type
Linear
Number of Pieces
6
Number of Adjusting Bolts
2

Description

Adjustable Slide Rails, Slide Rails, Compatible NEMA Frame Size 250, 280, Number of Adjusting Bolts 2, Overall Length 19 3/4 in, Overall Width 7 3/8 in, Overall Height 2 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.