Zoro Homepage

Air Chain Hoist, 500 lb.Cap., 20 ft.Lift

  • Mfr # 29XL90

  • Zoro # G6123591


product price: $3,763.99
/ea
Free Shipping & Returns

Key Features

Finish
Paint
Overall Width
10-3/16"
Air Consumption
48 scfm
Control
Pendant
Hoist Lift
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29XL90
Zoro #
G6123591
UPC #
190735215838
Country of Origin
China

Dimensions

Overall Width
10-3/16"
Housing Width
10 3/16 in
Inlet Size
3/8 in NPT
Housing Length
12 1/8 in
Overall Length
12-1/8"
Mfr. Warranty Length
1 yr
Minimum Retracted Length
16 27/32 in
Chain Length
22 11/16 ft
Air Inlet Size
3/8 in
Body Length
12 1/8 in
Body Depth
10 in
Maximum Lifting Length
20 ft
Body Width
10 3/16 in
Lifting Hook Opening Width
1 1/16 in

Details

Item
Air Chain Hoist
Finish
Paint
Air Consumption
48 scfm
Control
Pendant
Hoist Lift
20 ft
Lift Speed
65 fpm
Standards
ANSI/ASME B30.16
Hoist Mount
Hook Mounted - No Trolley
Brake
Shoe Type
Load Capacity
500 lb
Color
Red
Trolley Configuration
Hook Mounted - No Trolley
Air Pressure
90 psi
Min. Between Hooks
15 1/4 in
Reeving
1
Headroom
15 1/4 in
Body Finish
Painted
Air Inlet Type
NPT
Chain Finish
High Gloss
Air Inlet Gender
Female
Includes Clutch
Clutch Not Included
Maximum Lifting Capacity
500 lb
Maximum Air Consumption
48 scfm
Number of Reeves
1
Minimum Air Consumption
48 scfm
Lifting Hook Material
Alloy Steel
Maximum Air Pressure
90 psi
Body Material
Cast Aluminum
Minimum Air Pressure
90 psi
Chain Material
Alloy Steel
Chain Grade
Grade 80
Mount Type
Hook Mounted - No Trolley
Overload Protection Included
No
Brake Type
Disc
Lifting Hook Type
Swivel Hook with Safety Latch
Fixed Lift Speed
65 fpm
Controls
Pendant
Maximum Pulling Capacity
625 lb
Includes Brake
Brake Included
Number of Load Chains
1
Included Components
External Speed Adjustment Screws
Sound Level
92 dBA

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Fixed Lift Speed 65 fpm, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 15 1/4 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 20 ft, Maximum Air Consumption 48 scfm, Air Inlet Gender Female, Air Inlet Size 3/8 in, Body Depth 10 in, Body Length 12 1/8 in, Body Material Cast Aluminum, Body Width 10 3/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.